7623T110 - Cold Shrink QT-Iii Termination Kit 7623-T-110

3M

  • $676.42 (Each)
  • $676.42 (Each)

In-Stock: 21 available locally (Austin RDC, TX) ( change location)
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
7623T110
Manufacturer
3M
Manufacturer's Part Number
7623T110
Description
Cold Shrink QT-Iii Termination Kit 7623-T-110
3M 7010289232 3M™ Cold Shrink QT-Ii
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/EAN/GTIN
054007417958 / 0054007417958 / 00054007417958
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$676.42 (Each)
Stock Availability
Austin RDC
21 (Check another store)
All Stores
21
Resources
Images
 
 
7623T110 - Small Image
 
7623T110 - Large Image
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
COLD SHRINK QT-III TERMINATION KIT 7623-T-110
Features
3M™ Cold Shrink QT-III Silicone Rubber Termination Kit 7620-T and 7690-T Series contains one-piece, non-skirted, silicone rubber terminations, meets IEEE Standard 48 Class 1 for indoor and weather-protected applications. The kits are designed for terminating solid dielectric shielded power cable rated 5–35 kV, with tape shield, wire shield and UniShield® constructions.
Long Description
3M 7010289232 3M™ Cold Shrink QT-II
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-T & 7690-T Serie
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
7623T110
GTIN
00054007417958
UPC
054007417958
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
3.2
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Austin RDC Area

Location Stock Available
Austin RDC
21 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat