7625T1103RJS - Cold Shrink Qtiii 3/C Term Kit, 5-15KV, 1.18-1.52"

3M

  • $1347.46 (Each)
  • $1,347.46 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7625T1103RJS
Manufacturer
3M
Manufacturer's Part Number
7625T1103RJS
Description
Cold Shrink Qtiii 3/C Term Kit, 5-15KV, 1.18-1.52"
3M™ Cold Shrink QT Iii 7600 T 3 RJS Series Termination Kit Includes A Non Skirted, 3 Phase Termination. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Sealing Compounds Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splicing & Terminating Kits
UNSPSC
26121600 - Electrical cable and accessories
UPC/GTIN
054007047131 / 00054007047131
Weight per unit
7.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,347.46 (Each)
Resources
Other Links
 
 
7625T1103RJS - Other
 
7625T1103RJS - Other
Images
 
 
7625T1103RJS - Large Image
 
7625T1103RJS - Small Image
Attachments
 
 
7625T1103RJS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Cold Shrink QT III 7600 T 3 RJS Series Termination Kit includes a non skirted, 3 phase termination. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and sealing compounds allows the termination to withstand voltages of 5 to 35kV.
Description
COLD SHRINK QTIII 3/C TERM KIT, 5-15KV, 1.18-1.52"
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7600-T-3-RJS Series F
extra long description
3M 7100066488 3M™ Cold Shrink QT-II
Manufacturer Information
Manufacturers Part Number
7625T1103RJS
Brand
3M
GTIN
00054007047131
UPC
054007047131
Taxonomies, Classifications, and Categories
Type
QT-III
Packaging
Weight per each
7.5
Carton
1
Uses, Certifications, and Standards
standard
AEIC; IEC; JIS
Application
Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat