7695S4 - Cold Shrink Qtiii Term Kit 7695-S-4, 5-25/28KV

3M

  • $1617.67 (Each)
  • $1,617.67 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
7695S4
Manufacturer
3M
Manufacturer's Part Number
7695S4
Description
Cold Shrink Qtiii Term Kit 7695-S-4, 5-25/28KV
3M™ Cold Shrink QT Iii 7620 S, 7680 S & 7690 S Series Termination Kit Includes Three 1 Piece, 3 Phase, Skirted Terminations. It Ensures A Pliable, Tight Seal For Tape Shield, Wire Shield and Unishield® Power Cables. The Conjunction Of High Dielectric Constant Material and Silicone Rubber Insulation Allows The Termination to Withstand Voltages Of 5 to 35KV.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007422143 / 00054007422143
Weight per unit
6.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,617.67 (Each)
Resources
Images
 
 
7695S4 - Large Image
 
7695S4 - Small Image
Attachments
 
 
7695S4 - Specification Sheet
Other Links
 
 
7695S4 - Other
 
7695S4 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M™ Cold Shrink QT III 7620 S, 7680 S & 7690 S Series Termination Kit includes three 1 piece, 3 phase, skirted terminations. It ensures a pliable, tight seal for tape shield, wire shield and UniShield® power cables. The conjunction of high dielectric constant material and silicone rubber insulation allows the termination to withstand voltages of 5 to 35kV.
Description
COLD SHRINK QTIII TERM KIT 7695-S-4, 5-25/28KV
Product Type
3M™ Cold Shrink QT-Iii Termination Kit 7620-S, 7680-S & 7690
extra long description
3M 7000006122 3M™ Cold Shrink QT-II
Manufacturer Information
Brand
3M
Manufacturers Part Number
7695S4
GTIN
00054007422143
UPC
054007422143
Taxonomies, Classifications, and Categories
Type
QT-III
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
6.1
Carton
1
Uses, Certifications, and Standards
standard
IEEE
Application
Outdoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat