84248P - Cold Shrink Insulator, 1-1/0awg

3M

  • $33.32 (Each)
  • $33.32 (Each)

  • $333.20 (Per 10)
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
84248P
Manufacturer
3M
Manufacturer's Part Number
84248P
Description
Cold Shrink Insulator, 1-1/0awg
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007428657 / 00054007428657
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$33.32 (Each)
Standard Packaging
$333.20 (Per 10)
Resources
Images
 
 
84248P - Small Image
 
84248P - Large Image
Attachments
 
 
84248P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Description
COLD SHRINK INSULATOR, 1-1/0AWG
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7010397011 3M™ Cold Shrink Conne
Features
Add insulation to your direct buried or submersible dig-in repairs and secondary splices with this 3M™ 8420 Cold Shrink Connector Insulator. Moisture is never an issue because the rubber insulator features a tight-fitting seal. It's crafted for use on cable splices and solid dielectric insulated wires and is a great choice for a layer of physical protection on air-insulated high-voltage lugs and connectors. ANSI Certified and RoHS 2011/65/EU Compliant, this cold shrink insulator sustains impressive pressur
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
84248P
GTIN
00054007428657
UPC
054007428657
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
0.02
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 84248P.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 84248P.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 84248
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 7000006124
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($333.20) ·
84248 - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$33.32

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat