84269 - Cold Shrink Insulator, 2/0awg

3M

  • $34.76 (Each)
  • $34.76 (Each)

  • $347.60 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
84269
Manufacturer
3M
Manufacturer's Part Number
7000006132
Description
Cold Shrink Insulator, 2/0awg
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007344575 / 00054007344575
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.76 (Each)
Standard Packaging
$347.60 (Per 10)
Resources
Images
 
 
84269 - Small Image
 
84269 - Large Image
Attachments
 
 
84269 - Specification Sheet
Other Links
 
 
84269 - Other
 
84269 - Other
 
84269 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7000006132 3M™ Cold Shrink Conne
Features
Insulate secondary splices and submersible, dig-in and direct buried repairs easily with the quick-to-install 3M™ 8420 Cold Shrink Connector Insulator. This environmental sealing insulator installs without tools and retains its resiliency and pressure over time, providing moisture-tight sealing to protect your wires and cable splices from water damage. Use this tubular, open-ended sleeve to protect high-voltage air-insulated lugs and connectors and for environmental sealing of communications wires and othe
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000006132
GTIN
00054007344575
UPC
054007344575
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
0.23
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat