842712 - Cold Shrink Insulator, 1KV

3M

  • $49.16 (Each)
  • $49.16 (Each)

  • $491.60 (Per 10)
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
842712
Manufacturer
3M
Manufacturer's Part Number
7000005943
Description
Cold Shrink Insulator, 1KV
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007344599 / 00054007344599
Weight per unit
0.336 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.16 (Each)
Standard Packaging
$491.60 (Per 10)
Resources
Images
 
 
842712 - Large Image
Attachments
 
 
842712 - Specification Sheet
Other Links
 
 
842712 - Other
 
842712 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Description
COLD SHRINK INSULATOR, 1KV
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Features
Our 3M Connector Insulator 8420 meets all your splice insulation needs because it can be used as a cold shrink insulator on all solid dielectric insulated wires and cable splices. It also gives you excellent moisture protection for secondary splices, dig-in repairs and direct buried or submersible cable. The water-tight seal it creates is durable and long-lasting to deliver a solid barrier for high-voltage lines, air-insulated connectors or lugs. Our 8420 Connector Insulator is ANSI Certified and RoHS 2011
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7000005943 3M™ Cold Shrink Conne
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000005943
GTIN
00054007344599
UPC
054007344599
Taxonomies, Classifications, and Categories
Type
Cold Shrink Splice
Category Description
HEAT/COLD SHRINK
Packaging
Weight per each
0.336
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 842712.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 842712.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 842712P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 842712P
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($491.60) ·
842712P - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$49.16

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat