842712P - Cold Shrink Insulator, 1KV

3M

  • $51.92 (Each)
  • $51.92 (Each)

  • $519.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
842712P
Manufacturer
3M
Manufacturer's Part Number
842712P
Description
Cold Shrink Insulator, 1KV
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007428688 / 00054007428688
Weight per unit
0.0317 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.92 (Each)
Standard Packaging
$519.20 (Per 10)
Resources
Images
 
 
842712P - Small Image
 
842712P - Large Image
Attachments
 
 
842712P - Specification Sheet
Other Links
 
 
842712P - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Description
COLDSHRINK INSULATOR 8427-12P 10/CASE
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7010349008 3M™ Cold Shrink Conne
Features
When reliable insulation and protection is a must, turn to the 3M™ 8420 Connector Insulator to protect all your solid dielectric insulated wires and cable splices. An ideal choice for adding impact resistance to air-insulated, high-voltage lugs and connectors, this cold shrink insulator installs without the need for any tools and conforms securely to prolong the life of your installations. It offers an outstanding, moisture-tight seal, which makes all the difference when insulating direct buried and submer
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Manufacturers Part Number
842712P
Brand
3M
GTIN
00054007428688
UPC
054007428688
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
0.0317
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat