842812 - Cold Shrink Insulator, 500-800 Kcmil

3M

  • $70.01 (Each)
  • $70.01 (Each)

  • $700.10 (Per 10)
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
842812
Manufacturer
3M
Manufacturer's Part Number
7000005950
Description
Cold Shrink Insulator, 500-800 Kcmil
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’S Proprietary Cold Shrink Delivery System. Products Are Supplied Prestretched On A Removable Core For Efficiency and Ease Of Installation. Removal Of The Core (Unwinding) After Positioning The Splice Allows The Product to Shrink Into Position Forming A Moisture-Tight Seal. The Live Memory Action Of The Specially Formulated Epdm Material Promotes A Permanent, Durable Environmental Seal and Insulation, With A Typical Operating Te
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31270000 - Machine made parts
UPC/GTIN
054007090564 / 00054007090564
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.01 (Each)
Standard Packaging
$700.10 (Per 10)
Resources
Images
 
 
842812 - Small Image
 
842812 - Large Image
Attachments
 
 
842812 - Specification Sheet
Other Links
 
 
842812 - Other
 
842812 - Other
 
842812 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Descriptions
Features
The 3M Cold Shrink Connector Insulator 8420 provides you with long-lasting strength and force as well as a moisture-tight seal. Use it for all your solid dielectric insulated wire and cable splice jobs. It offers great protection for high-voltage, air-insulated connectors or lugs and allows you to easily insulate secondary splices and direct buried or submersible, dig-in repairs. This product is ANSI Certified and RoHS 2011/65/EU Compliant.
Description
COLDSHRINK INS 8428-12P,500-800 KCMIL,10/CASE
Long Description
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series are designed using 3M’s proprietary cold shrink delivery system. Products are supplied prestretched on a removable core for efficiency and ease of installation. Removal of the core (unwinding) after positioning the splice allows the product to shrink into position forming a moisture-tight seal. The live memory action of the specially formulated EPDM material promotes a permanent, durable environmental seal and insulation, with a typical operating te
Product Type
3M™ Cold Shrink Connector Insulators 8420 and 8430 Series
extra long description
3M 7000005950 3M™ Cold Shrink Conne
Additional Information
Shielding Type
Non-Shielded; Tape Shield; UniShield(R); Wire Shield
Cable Type
Power Cable
Manufacturer Information
Brand
3M
Manufacturers Part Number
7000005950
GTIN
00054007090564
UPC
054007090564
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Cold Shrink Splice
Packaging
Weight per each
5
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 842812.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 842812.

3M™ Cold Shrink Connector Insulators 8420 and 8430 Series Are Designed Using 3M’...
  • Our Part #: 842812P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 842812P
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 10 ($700.10) ·
842812P - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$70.01

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat