8514 - Scotchcast Multi-Mold Resin Splice Kit, 2/0awg

Scotchcast

  • $70.09 (Each)
  • $70.09 (Each)

  • $700.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
8514
Manufacturer
Scotchcast
Manufacturer's Part Number
8514
Description
Scotchcast Multi-Mold Resin Splice Kit, 2/0awg
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series Are A Group Of Versatile Splice Kits For Insulating and Waterproofing Odd-Sized and Odd-Shaped Splices In Underground Applications, Up to 1000 Volts. Splices May Be Inline, Wye, X, Butt and Dead-End Spliceconfigurations (For Non-Shielded Cable) Using Split Bolts, H Tap or C Tap Compression Connectors.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
13111001 - Epoxy
UPC/GTIN
054007118480 / 00054007118480
Weight per unit
1.679 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.09 (Each)
Standard Packaging
$700.90 (Per 10)
Resources
Images
 
 
8514 - Small Image
 
8514 - Large Image
Attachments
 
 
8514 - Specification Sheet
Other Links
 
 
8514 - Other
 
8514 - Other
 
8514 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
SCOTCHCAST MULTI-MOLD RESIN SPLICE KIT, 2/0AWG
Product Type
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series
extra long description
3M 7000132288 3M™ Scotchcast™ Multi
Features
3M™ Scotchcast™ Multi Mold Resin Splice Kit 85 Series includes a flexible film plastic mold, electrical insulating resin 2104, pressure sensitive adhesive film sealing strip and a comprehensive instruction booklet. Using split bolts, H tap or C tap compression connectors, it provides inline, wye, X, butt and dead end splice configurations. It has a flexible film plastic mold with a built in porous spacer web for ensuring proper thickness of insulating compound. The splice kit is perfect for direct burial a
Long Description
3M™ Scotchcast™ Multi-Mold Resin Splice Kits 85 Series are a group of versatile splice kits for insulating and waterproofing odd-sized and odd-shaped splices in underground applications, up to 1000 volts. Splices may be inline, wye, X, butt and dead-end spliceconfigurations (for non-shielded cable) using split bolts, H tap or C tap compression connectors.
Manufacturer Information
Brand
Scotchcast
Manufacturers Part Number
8514
GTIN
00054007118480
UPC
054007118480
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Packaging
Weight per each
1.679
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat