BG+JUG - Performance Plus Wire Connector B/G+Jug, 250/Jug

Performance Plus

  • $163.96 (Per 250)
  • $0.66 (Each)

  • $163.96 (Per 250)

  • $655.82 (Per 1,000)

  • $1,311.64 (Per 2,000)

In-Stock: 750 available locally (Colorado Springs, CO) ( change location)
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
BG+JUG
Manufacturer
Performance Plus
Manufacturer's Part Number
BG+JUG
Description
Performance Plus Wire Connector B/G+Jug, 250/Jug
3M™ Performance Plus™ Wire Connectors Are Designed With A Uniquely Flexible Springthat Has Generous Room For Expansion and A Strong Bite For A Secure Connection. Becauseof Their Increased Wire Range, Just Three Performance Plus Wire Connectors Handle Thework Of Eight Standard Connectors. and Theflexible Skirt Helps Prevent Copper Exposure For Enhanced Safety.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007431510 / 00054007431510
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
250
Unit
$0.66 (Each)
Carton
$163.96 (Per 250)
Standard Packaging
$1,311.64 (Per 2,000)
Stock Availability
Colorado Springs
750 (Check another store)
Denver
2,500
All Stores
23,000
Resources
Images
 
 
BG+JUG - Small Image
 
BG+JUG - Large Image
 
BG+JUG - Video
Other Links
 
 
BG+JUG - Other
 
BG+JUG - Other
Brochures
 
 
BG+JUG - Brochure
Attachments
 
 
BG+JUG - Specification Sheet
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
PERFORMANCE PLUS WIRE CONNECTOR B/G+JUG, 250/JUG
Extra Long Description
3M 7000058825 3M™ Performance Plus™
Features
3M™ Performance Plus™ Wire Connectors are UL Listed for 600 volts on copper wire. They are available in five color/wire range options: O/B+ (orange/blue) 2 #22 - 3 #12 AWG; T/Y+ (tan/yellow) 2 #22 - 3 #12 AWG; R/Y+ (red/yellow) 2 #18 - 2 #8 AWG; T/R+ (tan/red) 2 #18 - 5 #12 AWG; B/G+ (blue/gray) 4 #14 - 2 #6 AWG.
Long Description
3M™ Performance Plus™ Wire Connectors are designed with a uniquely flexible springthat has generous room for expansion and a strong bite for a secure connection. Becauseof their increased wire range, just three Performance Plus wire connectors handle thework of eight standard connectors. And theflexible skirt helps prevent copper exposure for enhanced safety.
Product Type
3M™ Performance Plus™ Wire Connectors
Special Features
Flame Retardant
Additional Information
Media
Yes
Manufacturer Information
Brand
Performance Plus
Manufacturers Part Number
BG+JUG
GTIN
00054007431510
UPC
054007431510
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
WIRE
Availability
Manufacturer Status
Inactive
Minimum Qty
250
Packaging
Weight per each
3.9
Carton
250
Package
2000
Uses, Certifications, and Standards
Standard
UL CE IEC and CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat