CGLGU - Comfort Grip Glove General Use, LG

3M

  • $11.37 (Each)
  • $11.37 (Each)

  • $68.22 (Per 6)

In-Stock: 9 available locally (Gonzales, LA) ( change location)
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
CGLGU
Manufacturer
3M
Manufacturer's Part Number
CGLGU
Description
Comfort Grip Glove General Use, LG
Comfort Grip Glove, Nylon Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Large, Gray
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Job Site & Safety Apparel
UNSPSC
46181504 - Protective gloves
UPC/GTIN
054007989554 / 00054007989554
Weight per unit
0.102 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Standard Packaging
$68.22 (Per 6)
Stock Availability
Gonzales
9 (Check another store)
Baton Rouge
24
All Stores
452
Resources
Images
 
 
CGLGU - Small Image
 
CGLGU - Large Image
 
CGLGU - Large Image
Attachments
 
 
CGLGU - Specification Sheet
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
Nitrile Foam Coated
Dimensions and Weight
Size
Large
Descriptions
Description
COMFORT GRIP GLOVE GENERAL USE, LG
Extra Long Description
3M 7100034911 3M™ Comfort Grip Glov
Features
With a nitrile palm coating over a breathable nylon stretch liner,the 3M(TM) Comfort Grip Glove CGM-GU is light,flexible and abrasion-resistant.Count on it for light- to medium-duty jobs that require precision handing,even in hot and sweaty conditions.
Long Description
Comfort Grip Glove, Nylon Glove Material, Nitrile Foam Coated, Knit Wrist Cuff Style, Large, Gray
Product Type
Comfort Grip Glove
Short Description
Comfort Grip Glove, Nylon, Large
Special Features
Washable;Light, Flexible, Abrasion-Resistant and Long Lasting
Additional Information
Cuff Style
Knit Wrist
Glove Material
Nylon
Lining
Yes
Made In USA
yes
Package Quantity
6 Pair/BG
Standards Met
ANSI EN 388/4122
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CGLGU
GTIN
00054007989554
UPC
054007989554
Taxonomies, Classifications, and Categories
Category Description
Job Site & Safety Apparel
Type
General Use
Packaging
Weight per each
0.102
Carton
1
Package
6
Uses, Certifications, and Standards
Application
General Material Handling;Handling Small Part;Electrical Component Assembly;Carpentry;Plumbing;Roofing
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CGLGU.
Jump To:

Similar Items

Similar items are close alternatives to CGLGU, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat