CT4BK18C - Cable Tie CT4BK18-C, 1000/Case

3M

  • $5.40 (Per 100)
  • $0.05 (Each)

  • $5.40 (Per 100)

  • $54.00 (Per 1,000)
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
CT4BK18C
Manufacturer
3M
Manufacturer's Part Number
CT4BK18C
Description
Cable Tie CT4BK18-C, 1000/Case
Cable Tie, 0.75 In;19.1 MM Bundle Diameter, Black, 104 MM;4.1 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Uv Resistant;Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 18 LB;8.165 KG;80 NM Tensile Strength, 0.04 In;1 MM Thickness, 0.10 In;3.0 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592731 / 00051128592731
Weight per unit
0.066 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.05 (Each)
Carton
$5.40 (Per 100)
Standard Packaging
$54.00 (Per 1,000)
Stock Availability
Local Store
Find nearby stock
All Stores
10,400
Resources
Images
 
 
CT4BK18C - Small Image
 
CT4BK18C - Small Image
 
CT4BK18C - Large Image
 
CT4BK18C - Large Image
Brochures
 
 
CT4BK18C - Brochure
Other Links
 
 
CT4BK18C - Other
 
CT4BK18C - Other
Attachments
 
 
CT4BK18C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT4BK18C.
Jump To:

Similar Items

Similar items are close alternatives to CT4BK18C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 3.62 In Length, ...
  • Our Part #: TY523MXE
  • Nacogdoches Availability: 15,500
  • Total Availability: In Stock
  • MFR Part #: TY523MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($169.10) · 10,000 ($1,691.00) ·
TY523MXE - Abb Installation Products, Inc

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.91

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to CT4BK18C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT4BK18-C 3M Electrical Products 00051128592731
8435 Avery n/a
L-4-18-0-C Catamount n/a
17-M200B-C Ideal Industries n/a
IT1M-C0 Ideal Industries 00783250574216
PLT1M-C0 Panduit n/a
PLT1M-C0 Panduit 00074983540563
17-M100B-C Qualtek n/a
L-4-18-0-C Thomas & Betts 00728494914404
TY523MX Thomas & Betts 00786210805085
T18R0C2 HellermannTyton 00089306066798

* All prices subject to change.

Begin Live Chat