CT6BK18C - Cable Tie CT6BK18-C

3M

  • $11.44 (Per 100)
  • $0.11 (Each)

  • $11.44 (Per 100)

  • $114.40 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
CT6BK18C
Manufacturer
3M
Manufacturer's Part Number
7000058849
Description
Cable Tie CT6BK18-C
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 In Length, 1.25 In Bundle Diameter, 0.096 In Width, 0.045 In Thickness, 18 LB;8.165 KG Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
051128592779 / 00051128592779
Weight per unit
0.0001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.11 (Each)
Carton
$114.40 (Per 1,000)
Resources
Images
 
 
CT6BK18C - Small Image
 
CT6BK18C - Large Image
 
CT6BK18C - Large Image
Brochures
 
 
CT6BK18C - Brochure
Other Links
 
 
CT6BK18C - Other
 
CT6BK18C - Other
Attachments
 
 
CT6BK18C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon 6/6
Material, Color, and Finish
Style
Miniature
Color
Black
Dimensions and Weight
Width
0.096 in;2.4 mm
Thickness
0.045 in;1.1 mm
Length
6.1 in
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Miniature Style, Nylon 6/6 Material, Black, 6.1 in Length, 1.25 in Bundle Diameter, 0.096 in Width, 0.045 in Thickness, 18 lb;8.165 kg Tensile Strength, -40 °C Operating Temperature, +85 °C Operating Temperature
Features
3M(TM) Cable Ties are made with high quality 6/6 nylon and designed to secure wire bundles and harness components quickly, without slipping. The 3M(TM) Cable Tie CT6BK18-C is 6.1" in length. UV Weather Resistant Black. 18 lb in tensile strength. 100 pcs/bag.
Short Description
Cable Tie, Nylon 6/6, Black, 6.1 in, 100 BG
Description
CABLE TIE CT6BK18-C
extra long description
3M 7000058849 3M™ Standard Nylon Ca
Additional Information
Tensile Strength
18 lb;8.165 kg
Minimum Operating Temperature
-40 °C
Maximum Operating Temperature
+85 °C
for use with
Wireless Network: Infrastructure Accessories
Standards Met
RoHS 2011/65/EU Compliant;UL Listed 62275 Type 21
package quantity
100 BG
Bundle Diameter
1.25 in;32 mm
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
7000058849
GTIN
00051128592779
UPC
051128592779
Taxonomies, Classifications, and Categories
Type
General Use
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
minimum qty
100
Packaging
Weight per each
0.0001
Carton
1000
Uses, Certifications, and Standards
Application
General Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat