CT8NT50C - Standard Cable Tie, Natural, 8", 10 Bags/Case

3M

  • $12.91 (Per 100)
  • $0.13 (Each)

  • $12.91 (Per 100)

  • $129.10 (Per 1,000)

In-Stock: 1,100 available locally (Lee's Summit, MO) ( change location)
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
CT8NT50C
Manufacturer
3M
Manufacturer's Part Number
CT8NT50C
Description
Standard Cable Tie, Natural, 8", 10 Bags/Case
Cable Tie, 1.87 In;47.5 MM Bundle Diameter, Natural Color, 193 MM;7.6 In Length, Made In Usa, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, Culus Listed;Rohs Compliant;Ul Listed 181B-C;Ul Listed Type 21/Type 21S;Ul Standard 62275;Ul. File # E116841, Self-Adhesive Style, 22.68 KG;220 NM;50 LB Tensile Strength, 0.05 In;1.3 MM Thickness, 0.18 In;4.6 MM Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
31201523 - Cloth tape
UPC/GTIN
051128592977 / 00051128592977
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.13 (Each)
Carton
$12.91 (Per 100)
Standard Packaging
$129.10 (Per 1,000)
Stock Availability
Lee's Summit
1,100 (Check another store)
Lenexa
2,600
All Stores
21,400
Resources
Images
 
 
CT8NT50C - Small Image
 
CT8NT50C - Small Image
 
CT8NT50C - Large Image
 
CT8NT50C - Large Image
Attachments
 
 
CT8NT50C - Specification Sheet
Other Links
 
 
CT8NT50C - Other
 
CT8NT50C - Other
Brochures
 
 
CT8NT50C - Brochure
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
Nylon 6/6
Material, Color, and Finish
Color
Natural
Style
Self-Adhesive
Dimensions and Weight
Length
7.6 in;193 mm
Thickness
0.05 in;1.3 mm
Width
0.18 in;4.6 mm
Descriptions
Description
STANDARD CABLE TIE, NATURAL, 8", 10 BAGS/CASE
Extra Long Description
3M 7000031855 3M™ Standard Nylon Ca
Features
3M(TM) Cable Ties are molded from 6/6 nylon and are available in a variety of sizes and styles, including weather resistant black for outdoor use.
Long Description
Cable Tie, 1.87 in;47.5 mm Bundle Diameter, Natural Color, 193 mm;7.6 in Length, Made in USA, Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, -40°C;-40°F Minimum Operating Temperature, 100 BG Package Quantity, Weather Resistant Resistance Properties, cULus Listed;RoHS Compliant;UL Listed 181B-C;UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841, Self-Adhesive Style, 22.68 kg;220 Nm;50 lb Tensile Strength, 0.05 in;1.3 mm Thickness, 0.18 in;4.6 mm Width
Product Type
Cable Tie
Short Description
Cable Tie, Nylon 6/6, Natural, Weather Resistant, 1.87 in L, 100 BG
Additional Information
Bundle Diameter
1.87 in;47.5 mm
For Use With
Air Handling Space
Made In USA
yes
Maximum Operating Temperature
+85°C;+185°F
Minimum Operating Temperature
-40°C;-40°F
Package Quantity
100 BG
Resistance Properties
Weather Resistant
Standards Met
UL Listed TYPE 21/TYPE 21S;UL Standard 62275;UL. File # E116841;UL Listed 181B-C;RoHS Compliant;cULus Listed
Tensile Strength
50 lb;220 Nm;22.68 kg
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
CT8NT50-C
GTIN
00051128592977
UPC
051128592977
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Availability
Minimum Qty
100
Packaging
Weight per each
0.3
Carton
100
Package
1000
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of CT8NT50C.
Jump To:

Similar Items

Similar items are close alternatives to CT8NT50C, though they may not be 100% alike.

Cross Referenced

These items are similar to CT8NT50C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
CT8NT50-C 3M Electrical Products 00051128592977
8436 Avery n/a
L-7-50-9-C Catamount n/a
PLT2S-C Panduit n/a
PLT2S-C Panduit 00074983540457
17-S190N-C Qualtek n/a
L-7-50-9-C Thomas & Betts 00728494917207
TY525M Thomas & Betts 00786210805092

* All prices subject to change.

Begin Live Chat