E30.750BK6"P - Thin-Wall Heat Shrink Tubing, BK, 3/4-6"

3M

  • $37.92 (Each)
  • $37.92 (Each)

  • $379.20 (Per 10)
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
E30.750BK6"P
Manufacturer
3M
Manufacturer's Part Number
E30.750BK6"P
Description
Thin-Wall Heat Shrink Tubing, BK, 3/4-6"
3M™ Heat Shrink Tubing Eps-300 Is A Dual Wall Tubing Provides The Advantage Of An Integral, Adhesive Lined Construction. This Flame Retardant Tubing With A 3:1 Shrink Ratio Offers Insulation For 600V Rated Applications. The Flexible Polyolefin Construction Features An Internal Layer Of Thermoplastic Adhesive, Which Offers Moisture Seal Protection In Automotive and Marine Applications.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128600689 / 00051128600689
Weight per unit
0.305 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.92 (Each)
Standard Packaging
$379.20 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
170
Resources
Images
 
 
E30.750BK6"P - Large Image
Other Links
 
 
E30.750BK6"P - Other
 
E30.750BK6"P - Other
Brochures
 
 
E30.750BK6"P - Brochure
Attachments
 
 
E30.750BK6"P - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 170

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Gonzales
170 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat