FBF0AM0RANGE - Fire Block Foam, or, 12oz

3M

  • $21.99 (Each)
  • $21.99 (Each)

  • $263.88 (Per 12)

In-Stock: 12 available locally (Concord, NC) ( change location)
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
FBF0AM0RANGE
Manufacturer
3M
Manufacturer's Part Number
FBF0AM
Description
Fire Block Foam, or, 12oz
Fire Block Foam, 12 Oz Can, Polyurethane Base, Orange, 1.1 Specific Gravity, -156 °F Flash Point, 1.07 LB
Slang Terms

Suggest a New Term
Categories
Tools - Paint, Chemicals, Etc. Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
30000000 - Structures and Building and Construction and Manufacturing Components and Supplies
UPC/GTIN
051115549076 / 00051115549076
Weight per unit
1.069 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.99 (Each)
Standard Packaging
$263.88 (Per 12)
Stock Availability
Concord
12 (Check another store)
Charlotte
87
All Stores
1,516
Resources
Images
 
 
FBF0AM0RANGE - Small Image
 
FBF0AM0RANGE - Large Image
 
FBF0AM0RANGE - Large Image
Specifications Sheets
 
 
FBF0AM0RANGE - Specification Sheet
 
FBF0AM0RANGE - Specification Sheet
Other Links
 
 
FBF0AM0RANGE - Other
Attachments
 
 
FBF0AM0RANGE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Base Type
Polyurethane
Color
Orange
Descriptions
Description
FIRE BLOCK FOAM, OR, 12OZ
Extra Long Description
3M 7100006734 3M™ Fire Block Foam F
Features
3M(TM) Fire Block Foam FB-Foam is a fireblock and draftstop used to help seal, fill, insulate and bond for non-rated residential and commercial construction. This foam-in-place fireblock is heat-resistant (up to 240°F/115°C) and meets ASTM E 84 (mod) Class 1 for smoke spread and flame development. This fireblock foam is ready-to-use and tack-free in approximately 5 minutes.
Long Description
Fire Block Foam, 12 oz Can, Polyurethane Base, Orange, 1.1 Specific Gravity, -156 °F Flash Point, 1.07 lb
Product Type
Fire Block Foam
Short Description
Fire Block Foam, 12 oz, Orange
Additional Information
Composition
Polyol Blend;Alkanes, C14-C17,Chloro;Dimethyl Ether;Isobutane;4,4' Diphenylmethane Diisocyante (mdi);higher Oligomers Of Mdi (pmdi);propane
Container Capacity
12 oz
Container Type
Can
Flash Point
-156 °F
Package Quantity
12 CN
Physical Form
Liquid
Specific Gravity
1.1
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FBF0AM
GTIN
00051115549076
UPC
051115549076
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Packaging
Weight
1.07 lb
Weight per each
1.069
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,516

Location search:

* All prices subject to change.

Begin Live Chat