FD150+RED - Fire Barrier Sealant, RD, 10.1OZ Cartridge

3M

  • $10.69 (Each)
  • $10.69 (Each)

  • $128.28 (Per 12)

In-Stock: 38 available locally (McAllen, TX) ( change location)
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
FD150+RED
Manufacturer
3M
Manufacturer's Part Number
FD150+
Description
Fire Barrier Sealant, RD, 10.1OZ Cartridge
Fire Barrier, Red, 10.1 Oz
Slang Terms

Suggest a New Term
Categories
Welding Equipment - Safety Equipment Mark as Incorrect
Suggest a New Category
Classification
Fire Resistant/Protection Materials
UNSPSC
46191604 - Fire blankets
UPC/GTIN
051115188121 / 00051115188121
Weight per unit
1.101 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.69 (Each)
Standard Packaging
$128.28 (Per 12)
Stock Availability
McAllen
38 (Check another store)
All Stores
5,518
Resources
Images
 
 
FD150+RED - Small Image
 
FD150+RED - Large Image
 
FD150+RED - Large Image
Specifications Sheets
 
 
FD150+RED - Specification Sheet
Attachments
 
 
FD150+RED - Specification Sheet
Other Links
 
 
FD150+RED - Other
 
FD150+RED - Other
 
FD150+RED - Other
Brochures
 
 
FD150+RED - Brochure
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
Red
Dimensions and Weight
Size
10.1 Fluid Ounce (US);20 Fluid Ounce (US);28 Fluid Ounce (US);4.5 Gallon (US)
Descriptions
Description
FIRE BARRIER SEALANT, RD, 10.1OZ CARTRIDGE
Extra Long Description
3M 7010400774 3M™ Fire Barrier Seal
Features
3M(TM) Fire Barrier Sealant FD 150+ acts as an acoustic barrier by minimizing noise transfer (STC-Rating of 56 when tested in a STC 56-rated wall assembly). 3M designed this fire barrier sealant to be water-based for easy installation, cleanup and disposal. In addition, the high-solids formula produces limited shrinkage. This halogen-free sealant is sag-resistant and has an excellent caulk rate (applied with conventional caulking equipment). It dries to the touch in 30 — 60 minutes and can be painted. In a
Long Description
Fire Barrier, Red, 10.1 oz
Product Type
Fire Barrier
Short Description
Fire Barrier, 10.1 Fluid Ounce (US);20 Fluid Ounce (US);28 Fluid Ounce (US);4.5 Gallon (US), Single Metallic Pipe Penetrations;Common Electrical;Communications Cable Penetrations;Masonry and Gypsum Wallboard Construction Application
Special Features
Endothermic Fillers Absorb Heat and Release Water
Additional Information
Made In USA
yes
Package Quantity
12 CA;1260 PL
Standards Met
ASTM E814;UL1479 Listed
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FD150+
GTIN
00051115188121
UPC
051115188121
Taxonomies, Classifications, and Categories
Category Description
Fire Resistant/Protection Materials
Packaging
Weight
10.1 oz
Weight per each
1.101
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Single Metallic Pipe Penetrations;Common Electrical;Communications Cable Penetrations;Masonry and Gypsum Wallboard Construction
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 5,518

Location search:
These alternate items can be purchased instead of FD150+RED.
Jump To:

Similar Items

Similar items are close alternatives to FD150+RED, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat