FP3011248 - Thin-Wall Heat Shrink Tubing, 1/2 - 48", BK

3M

  • $6.35 (Each)
  • $6.35 (Each)

  • $76.20 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011248
Manufacturer
3M
Manufacturer's Part Number
FP0.500BK48"S
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 48", BK
Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 In Overall Length, 600 V, 0.09 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128595916 / 00051128595916
Weight per unit
0.0897 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.35 (Each)
Standard Packaging
$76.20 (Per 12)
Resources
Images
 
 
FP3011248 - Large Image
 
FP3011248 - Small Image
 
FP3011248 - Large Image
Specifications Sheets
 
 
FP3011248 - Specification Sheet
Brochures
 
 
FP3011248 - Brochure
Other Links
 
 
FP3011248 - Other
Attachments
 
 
FP3011248 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Black
Dimensions and Weight
Overall Length
48 in
Descriptions
Product Type
Heat Shrink Tube
Long Description
Heat Shrink Tube, Black Insulation Color, -67 °F Operating Temperature, +275 °F Operating Temperature, 48 in Overall Length, 600 V, 0.09 lb
Short Description
1/4" Heat Shrink Tubing, Flexible Polyolefin, Black
Description
HEAT SHRINK THIN-WALL TUBING 1/2-48"-BLACK-12PC
Special Features
Flexible, Polyolefin
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133508 3M™ Heat Shrink Thin-
Additional Information
Minimum Operating Temperature
-67 °F
Maximum Operating Temperature
+275 °F
Maximum Voltage Rating
600 V
Standards Met
Ul;CSA
package quantity
1 CT;12 PK
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP0.500BK48"S
GTIN
00051128595916
UPC
051128595916
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.09 lb
Weight per each
0.0897
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat