FP3011248CLEAR - Thin-Wall Heat Shrink Tubing, 1/2 - 48", Clear

3M

  • $9.52 (Each)
  • $9.52 (Each)

  • $114.24 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011248CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.500CR48"S
Description
Thin-Wall Heat Shrink Tubing, 1/2 - 48", Clear
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1/2 In Cable Size, 0.25 In;6.35 MM Recovered Diameter, 0.5 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.025 In Thickness, 10 Yr Shelf Life, 0.08 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
31000000 - Manufacturing Components and Supplies
UPC/GTIN
051128595923 / 00051128595923
Weight per unit
0.0793 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.52 (Each)
Carton
$114.24 (Per 12)
Resources
Images
 
 
FP3011248CLEAR - Small Image
 
FP3011248CLEAR - Large Image
 
FP3011248CLEAR - Large Image
Specifications Sheets
 
 
FP3011248CLEAR - Specification Sheet
Brochures
 
 
FP3011248CLEAR - Brochure
Other Links
 
 
FP3011248CLEAR - Other
 
FP3011248CLEAR - Other
Attachments
 
 
FP3011248CLEAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Clear
Dimensions and Weight
Length
4 ft
Thickness
0.025 in;0.64 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Clear, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1/2 in Cable Size, 0.25 in;6.35 mm Recovered Diameter, 0.5 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.025 in Thickness, 10 yr Shelf Life, 0.08 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
3/8, 2:1 Thin Wall Heat Shrink Tube, Polyolefin, Clear, 48"
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
Description
THIN-WALL HEAT SHRINK TUBING, 1/2 - 48", CLEAR
extra long description
3M 7100083074 3M™ Heat Shrink Thin-
Additional Information
Cable Size
1/2 in
Tensile Strength
2400 psi
Elongation at Break
400 %
Maximum Recovered Diameter
0.25 in;6.35 mm
Minimum Expanded Diameter
0.5 in;12.70 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
12 CA
Shrink Ratio
2:1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP0.500CR48"S
sub brand
3M(TM)
GTIN
00051128595923
UPC
051128595923
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.08 lb/EA
Weight per each
0.0793
Carton
12
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat