FP3011248WHITE - 1/2, 2:1 Thin Wall, 48" White, 12 PCS

3M

  • $8.27 (Each)
  • $8.27 (Each)

  • $827.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011248WHITE
Manufacturer
3M
Manufacturer's Part Number
FP0.500WT48"L
Description
1/2, 2:1 Thin Wall, 48" White, 12 PCS
1/2, 2:1 Thin Wall, 48" White, 12 PCS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595930 / 00051128595930
Weight per unit
0.13 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.27 (Each)
Standard Packaging
$827.00 (Per 100)
Resources
Other Links
 
 
FP3011248WHITE - Other
Images
 
 
FP3011248WHITE - Large Image
Attachments
 
 
FP3011248WHITE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Length
72513
Descriptions
Description
1/2,2:1 THIN WALL,48" WHITE,12 PCS
extra long description
3M FP301-1/2-48"-White-12-Pcs 1/2,
Product Type
1/2, 2:1 Thin Wall, 48" White, 12 PCS
Long Description
1/2, 2:1 Thin Wall, 48" White, 12 Pcs
Additional Information
continuous operating temperat
55 Degrees C to +135 Degrees C
outside diameter
0.5 in
Shrink Ratio
2:1
Dielectric Strength
900 Volt
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.500WT48"L
GTIN
00051128595930
UPC
051128595930
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight per each
0.13
Carton
1
Package
100
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat