FP3011448RED - Thin-Wall Heat Shrink Tubing, 1/4 - 48", RD

3M

  • $4.55 (Each)
  • $4.55 (Each)

  • $54.60 (Per 12)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3011448RED
Manufacturer
3M
Manufacturer's Part Number
FP0.250RD48"H
Description
Thin-Wall Heat Shrink Tubing, 1/4 - 48", RD
3M 7000133554 3M™ Heat Shrink Thin-
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128596579 / 00051128596579
Weight per unit
0.0751 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.55 (Each)
Carton
$54.60 (Per 12)
Resources
Images
 
 
FP3011448RED - Large Image
 
FP3011448RED - Small Image
Attachments
 
 
FP3011448RED - Specification Sheet
Brochures
 
 
FP3011448RED - Brochure
Other Links
 
 
FP3011448RED - Other
 
FP3011448RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
3M 7000133554 3M™ Heat Shrink Thin-
Special Features
Flexible, Polyolefin
Description
THIN-WALL HEAT SHRINK TUBING, 1/4 - 48", RD
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
Manufacturer Information
Brand
3M
Manufacturers Part Number
FP0.250RD48"H
GTIN
00051128596579
UPC
051128596579
Taxonomies, Classifications, and Categories
Type
Single (Thin) Wall
Category Description
HEAT/COLD SHRINK
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.0751
Carton
12
Uses, Certifications, and Standards
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat