FP301148BLACK - Thin-Wall Heat Shrink Tubing, BK, 1" - 48" BK

3M

  • $10.01 (Each)
  • $10.01 (Each)

  • $50.05 (Per 5)

In-Stock: 90 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP301148BLACK
Manufacturer
3M
Manufacturer's Part Number
FP1.000BK48"S
Description
Thin-Wall Heat Shrink Tubing, BK, 1" - 48" BK
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 1 In Cable Size, 0.5 In;12.70 MM Recovered Diameter, 1 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.035 In Thickness, 10 Yr Shelf Life, 0.31 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128596043 / 00051128596043
Weight per unit
1.572 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.01 (Each)
Standard Packaging
$50.05 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
90
Resources
Other Links
 
 
FP301148BLACK - Other
 
FP301148BLACK - Other
Images
 
 
FP301148BLACK - Small Image
 
FP301148BLACK - Large Image
 
FP301148BLACK - Large Image
Brochures
 
 
FP301148BLACK - Brochure
Attachments
 
 
FP301148BLACK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
4 ft
Thickness
0.035 in;0.89 mm
Descriptions
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 1 in Cable Size, 0.5 in;12.70 mm Recovered Diameter, 1 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.035 in Thickness, 10 yr Shelf Life, 0.31 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Black, 5 CA
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
extra long description
3M 7000133520 3M™ Heat Shrink Thin-
Description
THIN-WALL HEAT SHRINK TUBING, BK, 1" - 48" BK
Additional Information
Tensile Strength
2400 psi
Elongation at Break
400 %
Cable Size
1 in
Maximum Recovered Diameter
0.5 in;12.70 mm
Minimum Expanded Diameter
1 in;25.4 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
5 CA
Shrink Ratio
2:1
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP1.000BK48"S
sub brand
3M(TM)
GTIN
00051128596043
UPC
051128596043
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Single (Thin) Wall
Packaging
Weight
0.31 lb/EA
Weight per each
1.572
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL, CSA, ABS
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat