FP301148CLEAR - Thin-Wall Heat Shrink Tubing, 48", Clear

3M

  • $11.45 (Each)
  • $11.45 (Each)

  • $57.25 (Per 5)

  • $274.80 (Per 24)
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
FP301148CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP1.000CR48"H
Description
Thin-Wall Heat Shrink Tubing, 48", Clear
Heat Shrink Tube, Clear Insulation Color, -55 °C Operating Temperature, +135 °C Operating Temperature, 48 In Overall Length, 600 V, 0.2 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128596821 / 00051128596821
Weight per unit
0.3304 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.45 (Each)
Carton
$274.80 (Per 24)
Standard Packaging
$57.25 (Per 5)
Resources
Images
 
 
FP301148CLEAR - Large Image
 
FP301148CLEAR - Large Image
Brochures
 
 
FP301148CLEAR - Brochure
Other Links
 
 
FP301148CLEAR - Other
Attachments
 
 
FP301148CLEAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Insulation Color
Clear
Dimensions and Weight
Overall Length
48 in
Descriptions
Product Type
Heat Shrink Tube
Long Description
Heat Shrink Tube, Clear Insulation Color, -55 °C Operating Temperature, +135 °C Operating Temperature, 48 in Overall Length, 600 V, 0.2 lb
Short Description
Heat Shrink Tubing, Flexible Polyolefin, Clear
Description
THIN-WALL HEAT SHRINK TUBING, 48", CLEAR
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133569 3M™ Heat Shrink Thin-
Additional Information
Minimum Operating Temperature
-55 °C
Maximum Operating Temperature
+135 °C
Maximum Voltage Rating
600 V
Standards Met
Ul;CSA
package quantity
1 CT;5 PK
Manufacturer Information
Manufacturers Part Number
FP1.000CR48"H
Brand
Minnesota Mining (3M)
GTIN
00051128596821
UPC
051128596821
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight
0.2 lb
Weight per each
0.3304
Carton
24
Package
5
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat