FP30131648CLEAR - Heat Shrink Thin-Wall Tubing 3/16-48"-Clear-25PC

3M

  • $3.78 (Each)
  • $3.78 (Each)

  • $94.50 (Per 25)
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
FP30131648CLEAR
Manufacturer
3M
Manufacturer's Part Number
FP0.188CR48"S
Description
Heat Shrink Thin-Wall Tubing 3/16-48"-Clear-25PC
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
00051128595718 / 00051128595718
Weight per unit
0.836 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.78 (Each)
Carton
$94.50 (Per 25)
Stock Availability
Local Store
Find nearby stock
All Stores
4
Resources
Other Links
 
 
FP30131648CLEAR - Other
 
FP30131648CLEAR - Other
Images
 
 
FP30131648CLEAR - Small Image
 
FP30131648CLEAR - Large Image
Brochures
 
 
FP30131648CLEAR - Brochure
Attachments
 
 
FP30131648CLEAR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4