FP30131648RED - FP 3/16 RD 48" 25/BX 3000187RD

3M

  • $2.28 (Each)
  • $2.28 (Each)

  • $57.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP30131648RED
Manufacturer
3M
Manufacturer's Part Number
FP301-3/16-48"-RED-25 PCS
Description
FP 3/16 RD 48" 25/BX 3000187RD
Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 Psi Tensile Strength, 400 % Elongation At Break, 600 V, 3/16 In Cable Size, 0.093 In;2.36 MM Recovered Diameter, 0.187 In Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 FT Length, 0.02 In Thickness, 10 Yr Shelf Life, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128595732 / 00051128595732
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.28 (Each)
Standard Packaging
$57.00 (Per 25)
Resources
Images
 
 
FP30131648RED - Large Image
 
FP30131648RED - Large Image
Attachments
 
 
FP30131648RED - Specification Sheet
Other Links
 
 
FP30131648RED - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Red
Dimensions and Weight
Length
4 ft
Thickness
0.02 in;0.51 mm
Descriptions
Description
FP 3/16 RD 48" 25/BX 3000187RD
Product Type
Thin Wall Shrink Tube
Thin Wall Heat Shrink Tube
Long Description
Thin Wall Shrink Tube, Polyolefin Material, Red, 2400 psi Tensile Strength, 400 % Elongation at Break, 600 V, 3/16 in Cable Size, 0.093 in;2.36 mm Recovered Diameter, 0.187 in Expanded Diameter, 2:1 Shrink Ratio, -67 °F Operating Temperature, +275 °F Operating Temperature, 4 ft Length, 0.02 in Thickness, 10 yr Shelf Life, 0.04 lb/EA
Features
Description 3M(TM) Heat Shrink Tubing 3M FP-301 offers an excellent balance of electrical, physical and chemical properties for a wide variety of industrial and military applications. Rated for 135°C continuous operation, all 3M FP-301 tubing is split resistant, mechanically tough, easily marked and resists cold flow. 3M FP-301 tubing is rated for continuous operation at -55°C (-67°F) to 135°C (275°F), and is designed to withstand elevated temperatures to 300°C (572°F) for short periods. Minimum shrink tem
Short Description
Thin Wall Heat Shrink Tube, Polyolefin, Red, 25 CA
Special Features
3m Clear Tubing Fp-301 Provides Excellent Visibility For Component Packing;Split Resistant
extra long description
3M FP301-3/16-48"-Red-25-Pcs 3/16,
Additional Information
Elongation at Break
400 %
Cable Size
3/16 in
Maximum Recovered Diameter
0.093 in;2.36 mm
Minimum Expanded Diameter
0.187 in;4.75 mm
Minimum Operating Temperature
-67 °F;-55 °C
Maximum Operating Temperature
+275 °F;+135 °C
Tensile Strength
2400 psi
Shelf Life
10 yr
Standards Met
SAE-AMS-DTL-23053/5, Class 1, Class 2;AMS-3636;AMS-3637;UL Listed File E-39100;CSA Certified CSA Certified LR38227;MIL-I-23053/5;MIL-DTL-23053;RoHS Compliant
Made in USA
yes
package quantity
25 CA
Shrink Ratio
2:1
outside diameter
3/16 Inch
continuous operating temperat
55 Degrees C to +135 Degrees C
Dielectric Strength
900 Volt
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
FP301-3/16-48"-RED-25 PCS
sub brand
3M(TM)
GTIN
00051128595732
UPC
051128595732
Taxonomies, Classifications, and Categories
Type
Thin-Wall Flexible Polyolefin
Category Description
HEAT/COLD SHRINK
Availability
Status
Inactive
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Construction;Industrial;Military
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat