FP3013448WH - Thin-Wall Heat Shrink Tubing, 3/4 - 48", WH

3M

  • $6.61 (Each)
  • $6.61 (Each)

  • $79.32 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
FP3013448WH
Manufacturer
3M
Manufacturer's Part Number
FP0.750WT48"H
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", WH
3M™ Heat Shrink Tubing FP-301 Is A General Purpose, Thin Wall Tubing That Provides A Balance Of Electrical, Physical and Chemical Properties, Making It Ideal For Industrial and Military Applications. This Tubing Has A 2:1 Shrink Ratio and Provides Flame Retardant Insulation For 600V Rated Applications. It Has A Flexible Polyolefin Construction That Offers Moisture Seal Protection.
Slang Terms

Categories
Solderless Connectors - Splicing & Terminating Kits
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
051128596777 / 00051128596777
Weight per unit
0.1603 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.61 (Each)
Standard Packaging
$79.32 (Per 12)
Resources
Images
 
 
FP3013448WH - Small Image
 
FP3013448WH - Large Image
Attachments
 
 
FP3013448WH - Specification Sheet
Brochures
 
 
FP3013448WH - Brochure
Other Links
 
 
FP3013448WH - Other
Descriptions
Description
HEAT SHRINK THIN-WALL TUBING FP-301-3/4-48" WHITE
Product Type
3M™ Heat Shrink Thin-Wall Flexible Polyolefin Tubing FP-301
Features
3M™ Heat Shrink Tubing FP-301 is color coded for quick and easy identification of the wire. This split resistant, flame retardant tubing is used as shrink fit, electrical insulation over cable splices or terminations. The high expansion ratio tubing is mechanically tough, easily markable and resists cold flow. It is ideal for lightweight wire harness covering, fire resistant covering, wire marking, wire bundling and component packaging. It withstands temperatures of 67 to 275 degrees F ( 55 to 135 degrees
extra long description
3M 7000133566 3M™ Heat Shrink Thin-
Long Description
3M™ Heat Shrink Tubing FP-301 is a general purpose, thin wall tubing that provides a balance of electrical, physical and chemical properties, making it ideal for industrial and military applications. This tubing has a 2:1 shrink ratio and provides flame retardant insulation for 600V rated applications. It has a flexible polyolefin construction that offers moisture seal protection.
Special Features
"Flexible, Polyolefin"
Manufacturer Information
Manufacturers Part Number
FP0.750WT48"H
Brand
3M
GTIN
00051128596777
UPC
051128596777
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Packaging
Weight per each
0.1603
Carton
1
Package
12
Uses, Certifications, and Standards
standard
"UL, CSA, ABS"
You must have an account to view stock levels
These alternate items can be purchased instead of FP3013448WH.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of FP3013448WH.

3/4, 2:1 Thin Wall, 48" White, 12 PCS
  • Our Part #: FP3013448WHITE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FP301-3/4-48"-WHITE-12 PCS
  • Manufacturer: Minnesota Mining (3M)
  • Find: Similar Items
  • Pkg Sizes: 12 ($79.32)
FP3013448WHITE - Minnesota Mining (3M)

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.61

Each

QTY:
Each
Add

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds