FP3013448WHITE - Thin-Wall Heat Shrink Tubing, 3/4 - 48", WH

3M

  • $6.31 (Each)
  • $6.31 (Each)

  • $75.72 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
FP3013448WHITE
Manufacturer
3M
Manufacturer's Part Number
FP301-3/4-48"-WHITE-12 PCS
Description
Thin-Wall Heat Shrink Tubing, 3/4 - 48", WH
3/4, 2:1 Thin Wall, 48" White, 12 PCS
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Splicing & Terminating Kits Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39121723 - Heat shrinkable tube
UPC/GTIN
051128596005 / 00051128596005
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.31 (Each)
Standard Packaging
$75.72 (Per 12)
Resources
Images
 
 
FP3013448WHITE - Large Image
 
FP3013448WHITE - Large Image
Attachments
 
 
FP3013448WHITE - Specification Sheet
Other Links
 
 
FP3013448WHITE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Length
72513
Descriptions
Product Type
3/4, 2:1 Thin Wall, 48" White, 12 PCS
extra long description
3M FP301-3/4-48"-White-12-Pcs 3/4,
Description
THIN-WALL HEAT SHRINK TUBING, 3/4 - 48", WH
Long Description
3/4, 2:1 Thin Wall, 48" White, 12 Pcs
Additional Information
Shrink Ratio
2:1
outside diameter
0.75 IN
continuous operating temperat
55 Degrees C to +135 Degrees C
Dielectric Strength
900 Volt
Manufacturer Information
Manufacturers Part Number
FP301-3/4-48"-WHITE-12 PCS
Brand
3M
GTIN
00051128596005
UPC
051128596005
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Thin-Wall Flexible Polyolefin
Availability
Status
Inactive
Packaging
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
standard
UL Recognized, CSA Certified, ABS, and AMS 3636 & 3637
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat