ITCSN200048 - Heavy-Wall Heat Shrink Cable Sleeve, 48", 250/750

3M

  • $131.04 (Each)
  • $131.04 (Each)

  • $655.20 (Per 5)

In-Stock: 10 available locally (San Antonio RDC, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ITCSN200048
Manufacturer
3M
Manufacturer's Part Number
IT2.000BK48"S
Description
Heavy-Wall Heat Shrink Cable Sleeve, 48", 250/750
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 Psi Tensile Strength, 475 % Elongation At Break, 600 V, 250 to 750 Kcmil Cable Size, 0.65 In;16.5 MM Recovered Diameter, 2 In Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 In Length, 10 Yr Shelf Life, 1.33 LB/Ea
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Insulating Materials Mark as Incorrect
Suggest a New Category
Classification
Heat/Cold Shrink
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007089063 / 00054007089063
Weight per unit
6.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$131.04 (Each)
Carton
$655.20 (Per 5)
Stock Availability
San Antonio RDC
10 (Check another store)
All Stores
246
Resources
Images
 
 
ITCSN200048 - Small Image
 
ITCSN200048 - Large Image
 
ITCSN200048 - Large Image
Brochures
 
 
ITCSN200048 - Brochure
Other Links
 
 
ITCSN200048 - Other
 
ITCSN200048 - Other
Attachments
 
 
ITCSN200048 - Specification Sheet
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
Polyolefin
Voltage Rating
600 V
Material, Color, and Finish
Color
Black
Dimensions and Weight
Length
48 in;121.9 mm
Descriptions
Description
HEAVY-WALL HEAT SHRINK CABLE SLEEVE, 48", 250/750
Extra Long Description
3M 7000149319 3M™ Heat Shrink Heavy
Features
3M(TM) heavy wall heat shrinkable cable sleeves provide reliable performance for electrical splices, connections and terminations, as well as mechanical and environmental protection.
Long Description
Heavy Wall Shrink Tube, Polyolefin Material, Black, 2400 psi Tensile Strength, 475 % Elongation at Break, 600 V, 250 to 750 kcmil Cable Size, 0.65 in;16.5 mm Recovered Diameter, 2 in Expanded Diameter, 3:1 Shrink Ratio, -67 °F Operating Temperature, +230 °F Operating Temperature, 48 in Length, 10 yr Shelf Life, 1.33 lb/EA
Product Type
Heavy Wall Heat Shrink Tube
Short Description
2.0,3:1 Heavy Wall Heat Shrink Tube, Polyolefin, Black, 48"
Special Features
Heavy-Wall Cable Sleeve;For Electrical Splices;Connections;For Indoor, Outdoor or Overhead Use;Direct Buried or Submersible;Insulating Secondary Splices;Relocation of Service;Dig-In Repairs;Sheath Repairs
Additional Information
Cable Size
250 to 750 kcmil
Elongation At Break
475 %
Made In USA
yes
Maximum Operating Temperature
+230 °F;+110 °C
Maximum Recovered Diameter
0.65 in;16.5 mm
Minimum Expanded Diameter
2 in;50.8 mm
Minimum Operating Temperature
-67 °F;-55 °C
Package Quantity
1 CT;5 PK
Shelf Life
10 yr
Shrink Ratio
3:1
Standards Met
UL Listed E102356;CSA Certified LR86335;ASTM D412;ASTM D882A;ASTM D-2240;ASTM D792 A-1;ASTM 149;ASTM G-21;ASTM D-570 6.1;MIL-I-23053/15
Tensile Strength
2400 psi
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
IT2.000BK48"S
Sub Brand
3M(TM)
GTIN
00054007089063
UPC
054007089063
Taxonomies, Classifications, and Categories
Category Description
HEAT/COLD SHRINK
Type
Heavy Wall
Packaging
Weight
1.33 lb/EA
Weight per each
6.6
Carton
5
Uses, Certifications, and Standards
Application
Indoor;Outdoor
Standard
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat