RY+BULK - Performance Plus Wire Connector R/Y+Jug, 500/Jug

3M

  • $89.85 (Per 500)
  • $0.18 (Each)

  • $89.85 (Per 500)

  • $179.70 (Per 1,000)

  • $718.80 (Per 4,000)

In-Stock: 2,000 available locally (Conway, AR) ( change location)
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
RY+BULK
Manufacturer
3M
Manufacturer's Part Number
RY+JUG
Description
Performance Plus Wire Connector R/Y+Jug, 500/Jug
Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
32000000 - Electronic Components and Supplies
UPC/EAN/GTIN
054007431558 / 0054007431558 / 00054007431558
Weight per unit
0.009 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.18 (Each)
Carton
$89.85 (Per 500)
Standard Packaging
$718.80 (Per 4,000)
Stock Availability
Conway
2,000 (Check another store)
Little Rock
14,500
All Stores
658,500
Resources
Images
 
 
RY+BULK - Small Image
 
RY+BULK - Large Image
Specifications Sheets
 
 
RY+BULK - Specification Sheet
Attachments
 
 
RY+BULK - Specification Sheet
Other Links
 
 
RY+BULK - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Red/Yellow
Descriptions
Description
PERFORMANCE PLUS WIRE CONNECTOR R/Y+JUG,500/JUG
Extra Long Description
3M 7100128732 3M™ Performance Plus™
Features
Because of their increased wire range, just three 3M(TM) Performance Plus Wire Connectors handle the work of eight standard connectors. O/B+ replaces theorange, blue and gray wire connector style connectors, as well as 70% of the yellow wire connector and wing style connectors. R/Y+ replaces both red andyellow wing style connectors. B/G+ covers both the large blue and gray connectors. This simplifies selection of the right connector for a wide range of wiring jobs. There’s also less inventory to manage, an
Long Description
Wing Wire Connector, Copper Conductor Material, Red/Yellow Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture), 0.01 lb
Product Type
Wing Wire Connector
Short Description
Performance Plus Wire Connectors, Copper, Red/Yellow, 18 to 8 AWG, 500 per jug
Special Features
Flame Retardant
Additional Information
Made In USA
yes
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V (Building Wire);1000 V (Maximum Signs/Lighting Fixture)
Package Quantity
500 Jug
Standards Met
UL;CE IEC;CSA
Manufacturer Information
Brand
Minnesota Mining (3M)
Manufacturers Part Number
RY+JUG
Sub Brand
3M(TM)
GTIN
00054007431558
UPC
054007431558
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
WIRE
Availability
Manufacturer Status
Inactive
Minimum Qty
500
Packaging
Weight
0.01 lb
Weight per each
0.009
Carton
500
Package
4000
Uses, Certifications, and Standards
Application
Appliances;Fixtures;Automotive;Marine;Commercial Construction;Industrial Construction;Irrigation;Residential Construction
Standard
UL CE IEC and CSA
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 658,500

Location search:
These alternate items can be purchased instead of RY+BULK.
Jump To:

Similar Items

Similar items are close alternatives to RY+BULK, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat