SDR6 - Scotchcode Wire Marker Tape Refill Roll SDR-6

3M

  • $6.44 (Each)
  • $6.44 (Each)

  • $64.40 (Per 10)

In-Stock: 33 available locally (Odessa, TX) ( change location)
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
SDR6
Manufacturer
3M
Manufacturer's Part Number
SDR6
Description
Scotchcode Wire Marker Tape Refill Roll SDR-6
3M™ Scotchcode™ Wire Marker Tape Refill Roll SDR Is Available In Ten Nema Colors, Individual Numbers and Consecutive Numbers, Letters and Symbols.
Slang Terms

Suggest a New Term
Categories
Tape, Soldering, & Shrink Tube - Markers & Marking Tapes Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
32000000 - Electronic Components and Supplies
UPC/GTIN
054007093756 / 00054007093756
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.44 (Each)
Standard Packaging
$64.40 (Per 10)
Stock Availability
Odessa
33 (Check another store)
All Stores
325
Resources
Images
 
 
SDR6 - Small Image
 
SDR6 - Large Image
Attachments
 
 
SDR6 - Specification Sheet
Other Links
 
 
SDR6 - Other
 
SDR6 - Other
Brochures
 
 
SDR6 - Brochure
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
SCOTCHCODE WIRE MARKER TAPE REFILL ROLL SDR-6
Extra Long Description
3M 7000058260 3M™ ScotchCode™ Wire
Features
3M ScotchCode™ Wire Marker Tape Refill Roll SDR tape features a high tack, acrylic adhesive that resists solvents, oil and water and adheres firmly to insulation surfaces. The SDR tape can be used for applications with operating temperatures between -40°F (-40°C) to 250°F (121°C).
Long Description
3M™ ScotchCode™ Wire Marker Tape Refill Roll SDR is available in ten NEMA colors, individual numbers and consecutive numbers, letters and symbols.
Product Type
3M™ Scotchcode™ Wire Marker Tape Refill Roll
Special Features
Pre-printed
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
SDR6
GTIN
00054007093756
UPC
054007093756
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Tape Roll Refill
Packaging
Weight per each
0.07
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SDR6.
Jump To:

Cross Referenced

These items are similar to SDR6 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SDR-6 3M Electrical Products 00054007093756
21226 Morris 00601986212267
PMDR-6 Panduit 00074983971282

* All prices subject to change.

Begin Live Chat