SGRBAG - Secure Grip Wire Connector SG-R, RD, 500/Bag

3M

  • $111.41 (Per 500)
  • $0.22 (Each)

  • $111.41 (Per 500)

  • $222.82 (Per 1,000)

  • $1,114.10 (Per 5,000)

In-Stock: 1,000 available locally (Marble Falls, TX) ( change location)
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
SGRBAG
Manufacturer
3M
Manufacturer's Part Number
SGRBAG
Description
Secure Grip Wire Connector SG-R, RD, 500/Bag
3M™ Secure Grip Wire Connectors Are Designed to Give You Dependable Performance For A Wide Range Of Residential and Commercial Wiring Jobs. An Internal, Insulated Spring Delivers A Powerful Grip For Secure, Solid Connections That Are Made to Last. The Slip Resistant Ridges and Straight Wing Design Make Installation Fast, Simple and Easy On Fingers.
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Splice Kits
UNSPSC
39121400 - Electrical lugs plugs and connectors
UPC/GTIN
076308926052 / 00076308926052
Weight per unit
3.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.22 (Each)
Carton
$111.41 (Per 500)
Standard Packaging
$1,114.10 (Per 5,000)
Stock Availability
Marble Falls
1,000 (Check another store)
Austin RDC
18,500
All Stores
141,500
Resources
Images
 
 
SGRBAG - Small Image
 
SGRBAG - Large Image
Attachments
 
 
SGRBAG - Specification Sheet
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
SECURE GRIP WIRE CONNECTOR SG-R, RD, 500/BAG
Extra Long Description
3M 7100180513 3M™ Secure Grip Wire
Features
3M™ Secure Grip Wire Connectors are available in a variety of colors/wire ranges: SG Y (yellow) 2 #18 3 #12; SG T (tan) 3 #18 3 #10; SG G (green grounding) 3 #14 3 #10 (solid only); SG R (red) 3 #14 2 #8; SG B (blue) 6 #14 2 #6. UL Listed.
Long Description
3M™ Secure Grip Wire Connectors are designed to give you dependable performance for a wide range of residential and commercial wiring jobs. An internal, insulated spring delivers a powerful grip for secure, solid connections that are made to last. The slip resistant ridges and straight wing design make installation fast, simple and easy on fingers.
Product Type
3M™ Secure Grip Wire Connectors
Special Features
Robust spring design for high performance holding power
Manufacturer Information
Brand
3M Electrical Products
Manufacturers Part Number
SGRBAG
GTIN
00076308926052
UPC
076308926052
Taxonomies, Classifications, and Categories
Category Description
SPLICE KITS
Type
Secure Grip Wire Connectors
Availability
Minimum Qty
500
Packaging
Weight per each
3.3
Carton
500
Package
5000
Uses, Certifications, and Standards
Application
Residential and commercial wiring jobs
Standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SGRBAG.
Jump To:

Similar Items

Similar items are close alternatives to SGRBAG, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat