UY2 - UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UY2
Manufacturer
3M
Manufacturer's Part Number
UY2(BX)
Description
UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn
19-26 Awg Butt Connector
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
051115261213 / 00051115261213
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UY2 - Large Image
 
UY2 - Large Image
Attachments
 
 
UY2 - Specification Sheet
Other Links
 
 
UY2 - Other
 
UY2 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Butt Connector
Material, Color, and Finish
Style
Butt/2 Conductor
Insulation Color
Yellow
Dimensions and Weight
Size
26 - 19 AWG
Descriptions
Product Type
Butt Connector
Description
UY2(BX) 26-19 AWG 2 WIRE BUTT CONNECTOR: 1000 CONN
Long Description
Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Features
The small size of the Scotchlok UY2 solvent resistant connectors,reduce the splicing bundle O.D.to a minimum.Their two ports accept two solid copper conductors that can be of different wire gauges.The connector is filled with a sealant to provide moisture resistance.The Scotchlok UY2 connector is available in a dry version.
Short Description
#26 to #19 AWG Butt Connector Gel Filled Polypropylene Yellow
Special Features
Material Gel Filled Polypropylene
extra long description
3M UY2(BX) 19-26 AWG Butt Connector
Additional Information
Number of Pieces
10 boxes per case
Minimum Conductor Size
#26 AWG
Minimum Operating Temperature
-40 °F
Maximum Conductor Size
#19 AWG
Maximum Operating Temperature
+285 °F
Standards Met
UL MA
package quantity
1000 CT
Manufacturer Information
Manufacturers Part Number
UY2(BX)
sub brand
Scotchlok(TM)
Brand
Minnesota Mining (3M)
GTIN
00051115261213
UPC
051115261213
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
IDC Butt Connector
Availability
Status
Inactive
Packaging
Weight per each
1.9
Carton
1000
Uses, Certifications, and Standards
Application
Filled
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of UY2.
Jump To:

Similar Items

Similar items are close alternatives to UY2, though they may not be 100% alike.

Klein'S 25-Pack Of Insulation Displacement Connectors Are Professional-Grade and...
  • Our Part #: VDV826604
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: VDV826-604
  • Manufacturer: Klein Tools
  • Find: Similar Items
  • Pkg Sizes: 6 ($58.62) ·
VDV826604 - Klein Tools

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.77

Each

QTY:
Each
Add
19-26 AWG Butt Connector Bulk
  • MFR Part #: UY2(BULK)
  • GTIN: 00051115262241
  • Manufacturer: 3M
19-26 AWG Butt Connector Cartridge
  • MFR Part #: UY2(CART)
  • GTIN: 00051115262258
  • Manufacturer: 3M
19-26 AWG Butt Connector Jar of 500
  • MFR Part #: UY2-JAR500
  • GTIN: 00051115262289
  • Manufacturer: 3M
26-19 AWG BUTT CONNECTOR,DRY,JAR OF 500
  • MFR Part #: UY2-D-JAR500
  • GTIN: 00051115300592
  • Manufacturer: 3M
19-26 AWG BUTT CONN (DRY)
  • MFR Part #: UY2-D(CART)
  • GTIN: 00054007714781
  • Manufacturer: 3M

* All prices subject to change.

Begin Live Chat