UY2 - UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn

3M

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

  • $0.00 (Per 1,000)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
UY2
Manufacturer
3M
Manufacturer's Part Number
UY2(BX)
Description
UY2(BX) 26-19 Awg 2 Wire Butt Connector: 1000 Conn
Butt Connector, #26 Awg Conductor Size, #19 Awg Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Wire Nuts
UNSPSC
43222814 - Telecommunication equipment installation or modification kits
UPC/GTIN
051115261213 / 00051115261213
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UY2 - Large Image
 
UY2 - Large Image
Attachments
 
 
UY2 - Specification Sheet
Other Links
 
 
UY2 - Other
 
UY2 - Other
Features
Terminal Type
Butt Connector
Material, Color, and Finish
Insulation Color
Yellow
Style
Butt/2 Conductor
Dimensions and Weight
Size
26 - 19 AWG
Descriptions
Product Type
Butt Connector
Description
UY2(BX) 26-19 AWG 2 WIRE BUTT CONNECTOR: 1000 CONN
Long Description
Butt Connector, #26 AWG Conductor Size, #19 AWG Conductor Size, Yellow Insulation Color, -40 °F Operating Temperature, +285 °F Operating Temperature, Butt Connector Terminal
Features
The small size of the Scotchlok UY2 solvent resistant connectors,reduce the splicing bundle O.D.to a minimum.Their two ports accept two solid copper conductors that can be of different wire gauges.The connector is filled with a sealant to provide moisture resistance.The Scotchlok UY2 connector is available in a dry version.
Short Description
#26 to #19 AWG Butt Connector Gel Filled Polypropylene Yellow
Special Features
Material Gel Filled Polypropylene
extra long description
3M UY2(BX) 19-26 AWG Butt Connector
Additional Information
Minimum Conductor Size
#26 AWG
Minimum Operating Temperature
-40 °F
Maximum Conductor Size
#19 AWG
Maximum Operating Temperature
+285 °F
Standards Met
UL MA
package quantity
1000 CT
Number of Pieces
10 boxes per case
Manufacturer Information
Manufacturers Part Number
UY2(BX)
Brand
Minnesota Mining (3M)
sub brand
Scotchlok(TM)
GTIN
00051115261213
UPC
051115261213
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Type
IDC Butt Connector
Availability
Status
Inactive
Packaging
Weight per each
1.9
Carton
1000
Uses, Certifications, and Standards
Application
Filled
You must have an account to view stock levels

* All prices subject to change.