1GWIUXD - 1G CLR Wiu CVR Xdut Multconfig

SPX

  • $14.48 (Each)
  • $14.48 (Each)

  • $144.83 (Per 10)

  • $1,448.33 (Per 100)

In-Stock: 19 available locally (Lawton, OK) ( change location)
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
1GWIUXD
Manufacturer's Part Number
Description
1G CLR Wiu CVR Xdut Multconfig
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18IN1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang Can Be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, Culus Listed File No. E362580;Ul Extra Duty Compliant, 3-1/4 In Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
-
UPC/EAN/GTIN
658746042459
Weight per unit
0.51 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.48 (Each)
Carton
$14.48 (Each)
Standard Packaging
$144.83 (Per 10)
Stock Availability
Lawton
19 (Check another store)
Oklahoma City
430
All Stores
3,403
Resources
Images
 
 
1GWIUXD - Small Image
 
1GWIUXD - Large Image
Specifications Sheets
 
 
1GWIUXD - Specification Sheet
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
Polycarbonate
Number Of Gangs
1
Dimensions and Weight
Width
3-1/4 in
Descriptions
Description
1G CLR WIU CVR XDUT MULTCONFIG
Long Description
Extra Duty In-Use Cover, Clear/Gray Color/Finish, For Use With 18in1 Extra Duty Box, Gasket and Mounting Hardware Included, Polycarbonate Material, 1 Gang, 10 PK Package Quantity, 1 Gang can be Used Horizontally or Vertically;Easy to Install;Lockable;Patented Multi-Configuration Design, cULus Listed File No. E362580;UL Extra Duty Compliant, 3-1/4 in Width
Product Type
Extra Duty In-Use Cover
Short Description
Extra Duty In-Use Cover, Polycarbonate, Clear/Gray, 10 PK
Special Features
Patented Multi-Configuration Design;Lockable;Easy to Install;1 Gang can be Used Horizontally or Vertically
Additional Information
Color/Finish
Clear/Gray
For Use With
18in1 Extra Duty Box
Includes
Gasket and Mounting Hardware
Package Quantity
10 PK
Standards Met
cULus Listed File No. E362580;UL Extra Duty Compliant
Manufacturer Information
Brand
SUPERFLEX LTD.
Manufacturers Part Number
1GWIUXD
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Packaging
Weight per each
0.51
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 1GWIUXD.
Jump To:

Similar Items

Similar items are close alternatives to 1GWIUXD, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat