Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
- Features
-
- Cover Type
-
HINGED, GASKETED, SCREW ON
- Material
-
HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER
- Material, Color, and Finish
-
- Color
-
Glacier Gray
- Dimensions and Weight
-
- Width in inch
-
11.21
- Width
-
11.21 INCH
- Height in inch
-
13.21
- Height
-
13.21 INCH
- Depth in inch
-
6.59
- Depth
-
6.59 INCH
- Descriptions
-
- Product Type
-
Non-Metallic Enclosure
- Description
-
HNGD FBRGL ENCL
- extra long description
-
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11.21 INCH; 11.21 WIDTH IN INCH; 13.21 INCH; 13.21 HEIGHT IN INCH; 6.59 INCH; 6.59 DEPTH IN INCH; 335.534 HEIGHT IN MM; UL 50, CSA 22.2, CUL 50 APPROVAL; NEMA 1/3/4X/12 ENCLOSURE; HINGED, GASKETED, SCREW ON COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP-1210 BACK PANEL; APPLICABLE STANDARD IEC 204, IEC 529; APPLICATION ELECTRICAL AND ELECTRONIC INSTRUMENT, PUMP CONTROL SYSTEM; ENVIRONMENTAL CONDITIONS CHEMICAL
- Long Description
-
NON-METALLIC ENCLOSURE, ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 11.21 INCH; 11.21 WIDTH IN INCH; 13.21 INCH; 13.21 HEIGHT IN INCH; 6.59 INCH; 6.59 DEPTH IN INCH; 335.534 HEIGHT IN MM
- Additional Information
-
APPLICABLE STANDARD IEC 204, IEC 529; APPLICATION ELECTRICAL AND ELECTRONIC INSTRUMENT, PUMP CONTROL SYSTEM; ENVIRONMENTAL CONDITIONS CHEMICAL RESISTANT, CORROSION RESISTANT, DUST TIGHT, FIRE RESISTANT, WATER TIGHT; INCLUSION METAL INSERT; TEMPERATURE RAN
- Commodity Description
-
NEMA TYPES 4, 4X, 12 & 13 NON-METALLIC ENCLOSURES, BOXES & CABINETS
- Additional Information
-
- Height in mm
-
335.534
- Back Panel
-
BP-1210
- Service Type
-
INDOOR/OUTDOOR
- Manufacturer Information
-
- Brand
-
Robroy/Stahlin
- Manufacturers Part Number
-
CLW1311HW
- GTIN
-
00785928008702
- UPC
-
785928008702
- Taxonomies, Classifications, and Categories
-
- Category Description
-
NON METALLIC JUNCTION BOXES
- Type
-
ONE DOOR
- Packaging
-
- Weight per each
-
7
- Carton
-
1
- Uses, Certifications, and Standards
-
- Enclosure
-
NEMA 1/3/4X/12
- Approval
-
UL 50, CSA 22.2, CUL 50
Edit Mode: Please login to suggest improvements for this item.
Close
Jump To:
Accessories
These accessories can make CLW1311HW more useful, versatile, or visually appealing.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Frequently Purchased Together
These items are compatible and complement CLW1311HW, providing enhanced or expanded functionality.
Nacogdoches Availability:
Out Of Stock
Total Availability:
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Access Denied
To use this feature, you need to
apply for a Customer Account with Elliott Electric Supply.
Please Contact the account administrator for access to the Quote Feature
Please Contact the account administrator for access to the Custom List Feature
Please Contact the account administrator for access to the Inventory Feature
Please Contact the account administrator for access to the Custom Part Feature
Login is required for access to this feature
Feature is unavailable while in Quote Mode.