RJ1614HPL - Encl Jic 4X 16X14X7 FG HPL

Robroy/Stahlin

  • $697.14 (Each)
  • $697.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RJ1614HPL
Manufacturer
Robroy/Stahlin
Manufacturer's Part Number
RJ1614HPL
Description
Encl Jic 4X 16X14X7 FG HPL
RJ Series Raised Cover
Slang Terms

Suggest a New Term
Categories
Non-Metal Enclosures & Cabinet - Nema Types 4X & 6 Mark as Incorrect
Suggest a New Category
Classification
Non Metallic Junction Boxes
UNSPSC
39121301 - Control board enclosure
UPC/GTIN
785928336188 / 00785928336188
Weight per unit
11.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$697.14 (Each)
Resources
Images
 
 
RJ1614HPL - Small Image
 
RJ1614HPL - Large Image
Attachments
 
 
RJ1614HPL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Cover Type
Raised
Material
Fiberglass Reinforced Polyester
Dimensions and Weight
Width
14 INCH
Height
16 INCH
Depth
8 INCH
Descriptions
Product Type
Wall Mount Enclosure
extra long description
ONE DOOR TYPE; HOT COMPRESSION MOLDED FIBERGLASS REINFORCED POLYESTER MATERIAL; GLACIER GRAY COLOR; 15-7/16 INCH; 17-7/16 INCH; 7-23/32 INCH; UL 50, CUL 50, CSA C22.2 APPROVAL; WALL MOUNTING; NEMA 1/3R/4X/6P/12 ENCLOSURE; HINGED, POLYURETHANE GASKETED, PADLOCK LATCH COVER TYPE; INDOOR/OUTDOOR SERVICE TYPE; BP1614 BACK PANEL; EXTERNAL HARDWARE MATERIAL 300 STAINLESS STEEL; APPLICATION ELECTRICAL AND ELECTRONIC AND INDUSTRIAL; CONSTRUCTIONAL FEATURE DUSTTIGHT, WATERTIGHT; RJ MODEL
Description
ENCL JIC 4X 16X14X7 FG HPL
Long Description
WALL MOUNT ENCLOSURE, HINGED, PADLOCK LATCH TYPE; FIBERGLASS REINFORCED POLYESTER MATERIAL; 14 INCH; 16 INCH; 8 INCH; UL (CANADA AND US), CSA, CE APPROVAL; NEMA 1/3R/4X/6P/12, IP66 ENCLOSURE; RAISED COVER TYPE; ROHS/REACH COMPLIANT
Commodity Description
NEMA TYPES 4X & 6 NON-METALLIC ENCLOSURES, BOXES & CABINETS
Additional Information
RoHS/REACH Compliant; Hole Size 0.31 Inch Diameter; Back Panel Screw Size #10-32 TPI x 3/8 Inch; Cover Screw Torque 20 to 24 Inch-Pound; Gasket Material Poured Seamless Polyurethane Gasket; Hinge and Latch Hardware 304 Stainless Steel; Temperature Rating
Manufacturer Information
Brand
Robroy/Stahlin
Manufacturers Part Number
RJ1614HPL
Model
RJ
GTIN
00785928336188
UPC
785928336188
Taxonomies, Classifications, and Categories
Category Description
NON METALLIC JUNCTION BOXES
Type
Hinged, Padlock Latch
Packaging
Weight per each
11.5
Carton
1
Uses, Certifications, and Standards
Enclosure
NEMA 1/3R/4X/6P/12, IP66
Approval
UL (CANADA AND US), CSA, CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat