200035 - F Crimp Plug RG6 Long Barrel Connector

STE

  • $0.77 (Each)
  • $0.77 (Each)

  • $77.33 (Per 100)

  • $773.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
200035
Manufacturer's Part Number
200035
Description
F Crimp Plug RG6 Long Barrel Connector
Female Crimp Connector, Commercial;Video, Data and Telephony Applications, RG6 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made In Usa, 10 CT;1000 PK Package Quantity
Slang Terms

Suggest a New Term
Categories
Connecting Devices - Coaxial & Twinaxial Connectors Mark as Incorrect
Suggest a New Category
Classification
Residential Cord Connectors
UNSPSC
-
UPC/EAN/GTIN
884645110375
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$0.77 (Each)
Carton
$77.33 (Per 100)
Standard Packaging
$773.30 (Per 1,000)
Resources
Images
 
 
200035 - Small Image
 
200035 - Large Image
Specifications Sheets
 
 
200035 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Product Type
Female Crimp Connector
Female Connector
Long Description
Female Crimp Connector, Commercial;Video, Data and Telephony Applications, RG6 Cable Type, Female Connection, F Connection Type, For Use With Coaxial Network , Made in USA, 10 CT;1000 PK Package Quantity
Short Description
Female Crimp Connector, For Coaxial Network, 10 CT;1000 PK
Special Features
Commercial Grade
Description
F CRIMP PLUG RG6 LONG BARREL CONNECTOR
Additional Information
Connection Type
F
Cable Type
RG6
Connection Gender
Female
for use with
Coaxial Network
package quantity
10 CT;1000 PK
Made in USA
yes
Manufacturer Information
Brand
STEREN ELECTRONICS INTL
Manufacturers Part Number
200035
Taxonomies, Classifications, and Categories
Category Description
Residential cord connectors
Packaging
Weight per each
0
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Commercial;Video, Data and Telephony Applications
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat