61301 - Argo Headlamp C4 Led

Argo

  • $40.83 (Each)
  • $40.83 (Each)

  • $244.98 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61301
Manufacturer
Argo
Manufacturer's Part Number
61301
Description
Argo Headlamp C4 Led
Argo Div. 2 - Includes Alkaline Batteries, Rubber & Elastic Straps - Yellow
Slang Terms

Suggest a New Term
Categories
Flashlights & Batteries - Flashlights, Lanterns, Warning Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
39111610 - Flashlight
UPC/GTIN
080926613010 / 00080926613010
Weight per unit
0.5833 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$40.83 (Each)
Standard Packaging
$244.98 (Per 6)
Resources
Images
 
 
61301 - Small Image
 
61301 - Large Image
Attachments
 
 
61301 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
AAA
Lamp Type
LED
Material, Color, and Finish
Body Material
ABS Thermoplastic
Color
Yellow
Descriptions
Description
ARGO HEADLAMP C4 LED
extra long description
TILTING HEAD TYPE; YELLOW COLOR; ETL (CANADA AND US) APPROVAL; ABS THERMOPLASTIC BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 3 BATTERY(S); YES BATTERY INCLUDED; ARGO[R] BRAND; BATTERY TYPE ALKALINE; SIZE 1.75 INCH DIAMETER X 2.7 INCH WIDTH X 2.4 INCH DEPTH; INITIAL INTENSITY 45 TO 1500 LUMEN; LIGHT OUTPUT 2750 TO 9250 CANDELA; RANGE OF LIGHT/DISTANCE 190 METER; RUNTIME 3 TO 30 HOUR; ENCLOSURE TYPE IPX4; INCLUDES ELASTIC HEAD STRAP, RUBBER HARD HAT STRAP, POLYCARBONATE LENS
Product Type
Headlamp
Long Description
HEADLAMP, TILTING HEAD TYPE; YELLOW COLOR; ETL (CANADA AND US), CE APPROVAL; ABS THERMOPLASTIC BODY MATERIAL; LED LAMP TYPE; AAA BATTERY SIZE; 3 BATTERY(S); YES BATTERY INCLUDED; ARGO[R] BRAND; BATTERY TYPE ALKALINE
Additional Information
Battery Type Alkaline; Overall Dimension 1.75 Inch Diameter x 2.7 Inch Width x 2.4 Inch Depth; Initial Intensity 45 to 1500 Lumen; Light Output 2750 to 9250 Candela; Range of Light/Distance 190 Meter; Runtime 3 to 30 Hour; Enclosure Type IPX4; Includes El
Commodity Description
FLASHLIGHTS,LANTERNS,WARNING LIGHTS
Additional Information
Number of Batteries
3 IN
Battery Included
Yes
Manufacturer Information
Brand
ARGO
Manufacturers Part Number
61301
GTIN
00080926613010
UPC
080926613010
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Tilting Head
Packaging
Weight per each
0.5833
Carton
1
Package
6
Uses, Certifications, and Standards
Approval
ETL (CANADA AND US), CE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat