55499101 - 12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 250'

Southwire Company

  • $2.56 (Each)
  • $2.56 (Each)

  • $640.16 (Per 250)

  • $2,560.65 (Per 1,000)
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
55499101
Manufacturer
Southwire Company
Manufacturer's Part Number
Description
12/2/2 WG MC (BK-RD)(WH-BK)(WH-RD) 250'
Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THHN/THWN-2 Conductors Rated 90°C Dry and A Bare Copper Grounding Conductor For Sizes 1/0 Awg and Larger. The Conductors Are Cabled Together and A Binder Tape Bearing The Print Legend Is Wrapped Around The Assembly. Aluminum Interlocking Armor Is Applied Over The Assembly. Also Available In Steel. Conductors Are Black With Phase Identification. Colors Available Upon Request With Economic Order Quantity.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Wire Mark as Incorrect
Suggest a New Category
Classification
BX & MC
UNSPSC
26121517 - Copper wire
UPC/GTIN
032886854774 / 00032886854774
Weight per unit
0.155 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.56 (Each)
Carton
$640.16 (Per 250)
Stock Availability
Local Store
Find nearby stock
All Stores
21,000
Resources
Other Links
 
 
55499101 - Other
 
55499101 - Other
Images
 
 
55499101 - Large Image
 
55499101 - Small Image
 
55499101 - Video
Attachments
 
 
55499101 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 55499101.
Jump To:

Similar Items

Similar items are close alternatives to 55499101, though they may not be 100% alike.

Southwire Armorlite Type MC Cable Is Constructed With Soft-Drawn Copper Type THH...
  • MFR Part #: 55499103
  • Manufacturer: Southwire Company
  • Find: Similar Items
  • Pkg Sizes: 1,000 Feet ($2,560.64) ·
MC1222WG1000 - Southwire Company

Check local availability

Total Availability: In Stock

Book Price

$2,560.64

Per 1,000 Feet

QTY:
Feet
Add

* All prices subject to change.

Begin Live Chat