15T7NBL120V - 15W 120V T7 Intermediate Base Clear Incan

Sylvania

  • $2.00 (Each)
  • $2.00 (Each)

  • $24.00 (Per 12)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
15T7NBL120V
Manufacturer
Sylvania
Manufacturer's Part Number
15T7N/BL-120V/18174
Description
15W 120V T7 Intermediate Base Clear Incan
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15WATT120VOLT Blister Pack 12BULBS Per Package 1BULBS Per Package
Slang Terms

Categories
Incandescent Lamps - Incandescent Tubular T Shape L
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135181740 / 00046135181740
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.00 (Each)
Standard Packaging
$24.00 (Per 12)
Resources
Images
 
 
15T7NBL120V - Small Image
 
15T7NBL120V - Large Image
Attachments
 
 
15T7NBL120V - Specification Sheet
Tech Bulletins
 
 
15T7NBL120V - Tech Bulletin
Other Links
 
 
15T7NBL120V - Other
 
15T7NBL120V - Other
 
15T7NBL120V - Other
Features
Voltage Rating
120
Wattage
15
Shape
T7
Material, Color, and Finish
color temperature
2850
color rendering index (cri)
100
Finish
Clear
Descriptions
Description
15W 120V T7 INTERMEDIATE BASE CLEAR INCAN
Product Type
15T7NBL120V 12/CS 1/Sku
extra long description
SYL 15T7N/BL-120V/18174 15T7NBL120V
Long Description
Incandescent T7 Bulb Shape Clear Finish Intermediate Base 15Watt120Volt Blister Pack 12Bulbs Per Package 1Bulbs Per Package
Additional Information
average life
1000
lumens
115
Base
Intermediate
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
15T7N/BL-120V/18174
GTIN
00046135181740
UPC
046135181740
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.05
Carton
1
Package
12
You must have an account to view stock levels

* All prices subject to change.