25T10 - 25W 130V T10 Med Base Clear Incandescent Lamp

Osram Sylvania

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 60)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T10
Manufacturer
Osram Sylvania
Manufacturer's Part Number
25T10-130V
Description
25W 130V T10 Med Base Clear Incandescent Lamp
Lamp, 25 W; 130 V; Shape Designation T10; C8 Filament; Medium Base; Clear; Intensity 232 Lumen; Overall Length 5-5/8 Inch; Life 1000 HR; Application General Purpose, Showcase; Standard Package 60; Base Material Aluminum
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
-
UPC/EAN/GTIN
046135185120
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
25T10 - Small Image
 
25T10 - Large Image
Attachments
 
 
25T10 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
25 W
Voltage Rating
130 V
Material, Color, and Finish
Color
Clear
Base Type
Medium
Dimensions and Weight
Overall Length
5-5/8 INCH
Descriptions
Product Type
Tubular Incandescent Lamp
Description
25W 130V T10 MED BASE CLEAR INCANDESCENT LAMP
Long Description
LAMP, 25 W; 130 V; SHAPE DESIGNATION T10; C8 FILAMENT; MEDIUM BASE; CLEAR; INTENSITY 232 LUMEN; OVERALL LENGTH 5-5/8 INCH; LIFE 1000 HR; APPLICATION GENERAL PURPOSE, SHOWCASE; STANDARD PACKAGE 60; BASE MATERIAL ALUMINUM
Additional Information
Base Material Aluminum
Commodity Description
Lamps - Incandescent
Additional Information
Intensity
232 LUMEN
Filament Type
39111816
Manufacturer Information
Brand
OSRAM SYLVANIA
Manufacturers Part Number
25T10-130V
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Packaging
Standard Package
60 A
Weight per each
0.08
Carton
1
Package
60
Uses, Certifications, and Standards
Application
GENERAL PURPOSE, SHOWCASE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat