25T6.5BL6PK120V - 25W T6.5 120V Incan CLR

Sylvania

  • $4.21 (Each)
  • $4.21 (Each)

  • $25.26 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T6.5BL6PK120V
Manufacturer
Sylvania
Manufacturer's Part Number
25T6.5/BL/6PK-120V/18495
Description
25W T6.5 120V Incan CLR
Incandescent T6.5 Bulb Shape Clear Finish Intermediate Base 25WATT120VOLT Blister Pack 6BULBS Per Case 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135184956 / 00046135184956
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.21 (Each)
Standard Packaging
$25.26 (Per 6)
Resources
Images
 
 
25T6.5BL6PK120V - Small Image
 
Large Image - Large Image
 
25T6.5BL6PK120V - Large Image
 
Small Image - Small Image
Attachments
 
 
25T6.5BL6PK120V - Specification Sheet
Tech Bulletins
 
 
25T6.5BL6PK120V - Tech Bulletin
Other Links
 
 
25T6.5BL6PK120V - Other
 
25T6.5BL6PK120V - Other
 
25T6.5BL6PK120V - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Shape
T20
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Description
25W T6.5 120V INCAN CLR
Product Type
25T6.5BL6PK120V 6/CS 1/Sku
extra long description
SYL 25T6.5/BL/6PK-120V/18495 25T6.5
Long Description
Incandescent T6.5 Bulb Shape Clear Finish Intermediate Base 25Watt120Volt Blister pack 6Bulbs Per Case 1Bulb Per Package
Additional Information
average life
1000
lumens
242
Base
Intermediate
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
25T6.5/BL/6PK-120V/18495
GTIN
00046135184956
UPC
046135184956
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.11
Carton
1
Package
6
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat