25T8NBL120V - Lamp I 25T8N/BL 120V

Sylvania

  • $28.89 (Each)
  • $28.89 (Each)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
25T8NBL120V
Manufacturer
Sylvania
Manufacturer's Part Number
25T8N/BL-120V/18365
Description
Lamp I 25T8N/BL 120V
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Intermediate Base 25WATT 120VOLT Blister Pack 12BULBS Per Package 1BULB Per Package
Slang Terms

Suggest a New Term
Categories
Incandescent Lamps - Incandescent Tubular T Shape L Mark as Incorrect
Suggest a New Category
Classification
Incandescent
UNSPSC
39101612 - Incandescent lamps
UPC/GTIN
046135183652 / 00046135183652
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$28.89 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Attachments
 
 
25T8NBL120V - Specification Sheet
Other Links
 
 
25T8NBL120V - Other
 
25T8NBL120V - Other
 
25T8NBL120V - Other
Images
 
 
25T8NBL120V - Small Image
 
25T8NBL120V - Large Image
Tech Bulletins
 
 
25T8NBL120V - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120
Wattage
25
Lamp Type
APPLIANCE
Shape
T8
Material, Color, and Finish
color rendering index (cri)
100
color temperature
2850
Finish
Clear
Descriptions
Description
LAMP I 25T8N/BL 120V
Product Type
25T8NBL 120V 12/CS 1/Sku
Long Description
Incandescent T8 Bulb Shape Home Appliance Light Clear Finish Intermediate Base 25Watt 120Volt Blister Pack 12Bulbs Per Package 1Bulb Per Package
extra long description
SYL 25T8N/BL-120V/18365 25T8NBL 120
Additional Information
average life
1000
Voltage
120.00 V
lumens
230
Base
Intermediate
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
25T8N/BL-120V/18365
GTIN
00046135183652
UPC
046135183652
Taxonomies, Classifications, and Categories
Category Description
INCANDESCENT
Type
INCANDESCENT
Packaging
Weight per each
0.06
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat