41038 - 24W 120-277V 5K Led 70W Hid/150W Inc Replacement

Sylvania

  • $24.06 (Each)
  • $24.06 (Each)

  • $144.36 (Per 6)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41038
Manufacturer
Sylvania
Manufacturer's Part Number
LED24HIDRA23UNV850MED/41038
Description
24W 120-277V 5K Led 70W Hid/150W Inc Replacement
24W Led Hidr A23 Lamp Universal Voltage (Bollard Retrofit) 5000K E26 Medium Base
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135410383 / 00046135410383
Weight per unit
1.189 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.06 (Each)
Standard Packaging
$144.36 (Per 6)
Resources
Images
 
 
41038 - Small Image
 
41038 - Large Image
Attachments
 
 
41038 - Specification Sheet
Tech Bulletins
 
 
41038 - Tech Bulletin
Other Links
 
 
41038 - Other
 
41038 - Other
 
41038 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
24.00
Shape
A23
Lamp Type
HIDR
Material, Color, and Finish
color rendering index (cri)
80
Dimensions and Weight
Size
2.64
Descriptions
Description
24W 120-277V 5K LED 70W HID/150W INC REPLACEMENT
Product Type
LED24HIDRA23UNV850MED 6/CS 1/Sku
Long Description
24W LED HIDr A23 Lamp Universal Voltage (Bollard Retrofit) 5000K E26 Medium Base
extra long description
SYL LED24HIDRA23UNV850MED/41038 LED
Additional Information
Voltage
120.00 - 277.00 V
lumens
3,200
average life
40000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED24HIDRA23UNV850MED/41038
GTIN
00046135410383
UPC
046135410383
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1.189
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat