41115 - 13W Led PAR38 40K Dim 1100LM

Sylvania

  • $11.05 (Each)
  • $11.05 (Each)

  • $66.30 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
41115
Manufacturer
Sylvania
Manufacturer's Part Number
LED13PAR38DIM940TLFL40GLRP/411
Description
13W Led PAR38 40K Dim 1100LM
Truwave PAR38, 13W, Dimmable, 90CRI, 1100 Lumen, 4000K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135411151 / 00046135411151
Weight per unit
1.1565 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.05 (Each)
Standard Packaging
$66.30 (Per 6)
Resources
Images
 
 
41115 - Small Image
 
41115 - Large Image
 
Large Image - Large Image
 
Small Image - Small Image
Tech Bulletins
 
 
41115 - Tech Bulletin
Other Links
 
 
41115 - Other
 
41115 - Other
 
41115 - Other
Attachments
 
 
41115 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
13.00
Shape
PAR38
Lamp Type
LED PAR38
Material, Color, and Finish
color rendering index (cri)
90
Style
PAR38-shape
Dimensions and Weight
Size
4.74
Descriptions
extra long description
SYL LED13PAR38DIM940TLFL40GLRP/4111
Description
13W LED PAR38 40K DIM 1100LM
Product Type
LED13PAR38DIM940TLFL40GLRP 6/CS 1/Sku
Long Description
TruWave PAR38, 13W, Dimmable, 90CRI, 1100 lumen, 4000K, 25000 life
Additional Information
lumens
1,100
Voltage
120.00 V
average life
25000
Base
E26 Medium
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED13PAR38DIM940TLFL40GLRP/411
GTIN
00046135411151
UPC
046135411151
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight per each
1.1565
Carton
1
Package
6
Uses, Certifications, and Standards
standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat