F40DX - 40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star

Sylvania

  • $5.02 (Each)
  • $5.02 (Each)

  • $150.60 (Per 30)
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
F40DX
Manufacturer
Sylvania
Manufacturer's Part Number
F40/DX/24477
Description
40W T12 48" 6500K 88CRI By-Bin Daylight Rapid Star
40W, T12 Rapid Start Fluorescent Lamp, Daylight Deluxe Phosphor, 6500K Color Temperature, 88 Cri. 20000 Avg Rated Life At 3 HRS/Start, 28800 Avg Rated Life At 12 HRS/Start. Vivid Color: High Cri Lamps For Color Critical Applications
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135244773 / 00046135244773
Weight per unit
0.667 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.02 (Each)
Carton
$150.60 (Per 30)
Resources
Images
 
 
F40DX - Small Image
 
F40DX - Large Image
 
F40DX - Large Image
Attachments
 
 
F40DX - Specification Sheet
Tech Bulletins
 
 
F40DX - Tech Bulletin
Other Links
 
 
F40DX - Other
 
F40DX - Other
 
F40DX - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
40
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
RAPID START
Shape
T12
Material, Color, and Finish
Base Type
Medium Bi-Pin
Color Rendering Index
88
Finish
Phosphor Coated
color temperature
6500
color rendering index (cri)
88
Dimensions and Weight
Diameter
1.591 in
Length
4 ft;48 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
40W T12 48" 6500K 88CRI BY-BIN DAYLIGHT RAPID STAR
Short Description
Linear Fluorescent Lamp, Medium 2 Pin, T12, 88 CRI, 40 W
extra long description
SYL F40DX/24477 F40DX 30/CS 1/SKU
Long Description
40W, T12 rapid start fluorescent lamp, Daylight Deluxe phosphor, 6500K color temperature, 88 CRI. 20000 Avg rated life at 3 hrs/start, 28800 Avg rated life at 12 hrs/start. VIVID Color: High CRI lamps for color critical applications
Additional Information
bulb shape
T12
average life
20000 h
Brightness (Lumens)
2180 lm
ANSI Ballast Code
C78.81 – 2001
start type
Rapid Start
package quantity
30 CA
lumens
2180 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Medium Bipin
bulb type
T12
beam angle
Universal
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
F40/DX/24477
sub brand
OSRAM SYLVANIA
GTIN
00046135244773
UPC
046135244773
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.667 lb/EA
Weight per each
0.667
Carton
30
Uses, Certifications, and Standards
standard
ANSI C78.81 - 2001
Application
Commercial/Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of F40DX.
Jump To:

Similar Items

Similar items are close alternatives to F40DX, though they may not be 100% alike.

Fluorescent Lamp, G13 Medium Bi-Pin Base, T12 Bulb Shape, 90, 20000 H Average Li...
  • Our Part #: F40DXEC0
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: F40DX/ECO
  • Manufacturer: Ge By Current Lamps
  • Find: Similar Items
  • Pkg Sizes: 30 ($148.80) ·
F40DXEC0 - Ge By Current Lamps

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.96

Each

QTY:
Each
Add
Lamp, Rapid Start; 34 W; 48 Inch Nominal Length; Shape Designation T12; Style D8...
  • Our Part #: F40D865
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: F40/D865
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($344.70) ·
F40D865 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.49

Each

QTY:
Each
Add
Cross Referenced

These items are similar to F40DX but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
14654 GE Lighting 00043168146548
80097 GE Lighting 00043168800976
24477 Osram Sylvania 00046135244773
24599 Osram Sylvania 00046135245992
F40T12/DX/ALTO/1/10PK FLR Philips Lighting n/a

* All prices subject to change.

Begin Live Chat