LED12BR40DIM950T - 12W Led BR40 50K Dim 1100LM

Sylvania

  • $8.63 (Each)
  • $8.63 (Each)

  • $51.78 (Per 6)

In-Stock: 8 available locally (Bentonville, AR) ( change location)
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
LED12BR40DIM950T
Manufacturer
Sylvania
Manufacturer's Part Number
LED12BR40DIM950TLRP2/40787
Description
12W Led BR40 50K Dim 1100LM
Led Truwave BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 5000K, 25000 Life, Medium Base, Frosted Finish
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135407871 / 4058118172931 / 00046135407871
Weight per unit
0.6134 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.63 (Each)
Standard Packaging
$51.78 (Per 6)
Stock Availability
Bentonville
8 (Check another store)
Springdale
0
All Stores
16
Resources
Tech Bulletins
 
 
LED12BR40DIM950T - Tech Bulletin
Other Links
 
 
LED12BR40DIM950T - Other
 
LED12BR40DIM950T - Other
 
LED12BR40DIM950T - Other
Attachments
 
 
LED12BR40DIM950T - Specification Sheet
Images
 
 
LED12BR40DIM950T - Small Image
 
LED12BR40DIM950T - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED BR40
Shape
BR40
Voltage Rating
120.00
Wattage
12.00
Material, Color, and Finish
Color Rendering Index (Cri)
90
Color Temperature
5000
Style
BR40-Shape
Dimensions and Weight
Size
4.8
Descriptions
Description
12W LED BR40 50K DIM 1100LM
Extra Long Description
LDV LED12.5BR40DIM950TLRP2/40787 LE
Long Description
LED TruWave BR40, 12.5W, Dimmable, 90CRI, 1100 Lumen, 5000K,25000 Life, Medium Base, Frosted Finish
Product Type
LED12.5BR40DIM950TLRP2 12/CS 2/Sku
Additional Information
Average Life
15000
Base
E26 Medium
Beam Angle
105
Lumens
1,100
Voltage
120.00 V
Manufacturer Information
Brand
SYLVANIA
Manufacturers Part Number
LED12BR40DIM950TLRP2/40787
GTIN
00046135407871
UPC
046135407871
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.6134
Carton
1
Package
6
Uses, Certifications, and Standards
Standard
RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat