LED12BR40DIMH082 - 12W Led BR40 27K 1100LM

Ledvance LLC

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED12BR40DIMH082
Manufacturer
Ledvance LLC
Manufacturer's Part Number
78063
Description
12W Led BR40 27K 1100LM
OBS78063 Led BR40, 12W, Dimmable, 80CRI, 1100 Lumen, 2700K, 25000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135780639 / 00046135780639
Weight per unit
1.485 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LED12BR40DIMH082 - Other
 
LED12BR40DIMH082 - Other
Images
 
 
LED12BR40DIMH082 - Large Image
 
LED12BR40DIMH082 - Large Image
Specifications Sheets
 
 
LED12BR40DIMH082 - Specification Sheet
Attachments
 
 
LED12BR40DIMH082 - Specification Sheet
Tech Bulletins
 
 
LED12BR40DIMH082 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Glass
Voltage Rating
120.00
Wattage
12.00
Lamp Type
LED BR40
Shape
BR40
Material, Color, and Finish
Color Rendering Index
80
Finish
Frosted
Base Type
E26 Medium
color rendering index (cri)
80
Dimensions and Weight
Length
6.38 in
Diameter
4.8 in
Size
4.88
Descriptions
Description
12W LED BR40 27K 1100LM
Product Type
Led Lamp
Short Description
LED Lamp, BR40, 80 CRI, 2700K, 12W, 120V
Long Description
OBS78063 LED BR40, 12W, Dimmable, 80CRI, 1100 Lumen, 2700K, 25000 life
extra long description
SYL LED12BR40DIMHO827G5/78063 LED12
Additional Information
Brightness (Lumens)
1100 lm
average life
25000 h
Standards Met
ETL Approved;RoHS Compliant;
package quantity
6 CA;1 PK
Base
E26 Medium
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
78063
sub brand
Ultra
GTIN
00046135780639
UPC
046135780639
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
1.48 lb
Weight per each
1.485
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Hospitality;Office;Residential;Restaurant;Retail;General Lighting;Recessed Downlight;Track Lighting;Wall Washer;Indoor/Outdoor Damp Location
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat