LED17T8L48FGIS84 - 17W Led T8 48" 41K Glass

Ledvance LLC

  • $8.95 (Each)
  • $8.95 (Each)

  • $89.50 (Per 10)

In-Stock: 23 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED17T8L48FGIS84
Manufacturer
Ledvance LLC
Manufacturer's Part Number
LED17T8L48FGIS841SUBG8/40098
Description
17W Led T8 48" 41K Glass
OBS40098 4FT Substitube Led T8 Value Instant Start Only, Frosted Glass, 17W, 82CRI, 2200 Lumen, 4100K, 36000 Life
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
046135400988 / 00046135400988
Weight per unit
0.609 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.95 (Each)
Standard Packaging
$89.50 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
23
Resources
Other Links
 
 
LED17T8L48FGIS84 - Other
 
LED17T8L48FGIS84 - Other
Tech Bulletins
 
 
LED17T8L48FGIS84 - Tech Bulletin
Images
 
 
LED17T8L48FGIS84 - Large Image
 
LED17T8L48FGIS84 - Large Image
Attachments
 
 
LED17T8L48FGIS84 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
17.00
Lamp Type
LED T8 VALUE INSTANT START ONL
Shape
T8
Material, Color, and Finish
color rendering index (cri)
82
Style
Tube, double-ended
Dimensions and Weight
Size
1.02
Descriptions
Description
17W LED T8 48" 41K GLASS
extra long description
SYL LED17T8L48FGIS841SUBG8/40098 LE
Product Type
LED17T8L48FGIS841SUBG8 10/CS 1/Sku
Long Description
OBS40098 4ft SubstiTUBE LED T8 VALUE Instant Start Only, frosted glass, 17W, 82CRI, 2200 Lumen, 4100K, 36000 life
Additional Information
average life
36000
Base
G13
Manufacturer Information
Brand
Ledvance LLC
Manufacturers Part Number
LED17T8L48FGIS841SUBG8/40098
GTIN
00046135400988
UPC
046135400988
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Packaging
Weight per each
0.609
Carton
1
Package
10
Uses, Certifications, and Standards
standard
FCC
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 23

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat