LED4.5B10BENTDI - *Delisted* 4.5W Led B10 Bent/Flame Tip Fil 27K

Sylvania

  • $7.18 (Each)
  • $7.18 (Each)

  • $86.16 (Per 12)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED4.5B10BENTDI
Manufacturer
Sylvania
Manufacturer's Part Number
LED4.5B10BENTDIM827FILG2BL2/79
Description
*Delisted* 4.5W Led B10 Bent/Flame Tip Fil 27K
OBS79763 B10, 4.5W Dimmable, 80CRI, 400 Lumen, 2700K, 15000 Life
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Specialty Lamps & Modules Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/EAN/GTIN
046135797637 / 4058118094271 / 00046135797637
Weight per unit
0.111 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.18 (Each)
Standard Packaging
$86.16 (Per 12)
Resources
Images
 
 
LED4.5B10BENTDI - Large Image
 
LED4.5B10BENTDI - Small Image
Attachments
 
 
LED4.5B10BENTDI - Specification Sheet
Tech Bulletins
 
 
LED4.5B10BENTDI - Tech Bulletin
Other Links
 
 
LED4.5B10BENTDI - Other
 
LED4.5B10BENTDI - Other
 
LED4.5B10BENTDI - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120.00
Wattage
4.50
Shape
B10
Lamp Type
LED B10
Material, Color, and Finish
color rendering index (cri)
80
Style
B-shape
Dimensions and Weight
Size
1.38
Descriptions
Product Type
LED4.5B10BENTDIM827FILG2BL2 12/CS 2/Sku
extra long description
SYL LED4.5B10BENTDIM827FILG2BL2/797
Description
*DELISTED* 4.5W LED B10 BENT/FLAME TIP FIL 27K
Long Description
OBS79763 B10, 4.5W Dimmable, 80CRI, 400 Lumen, 2700K, 15000 life
Additional Information
Voltage
120.00 V
average life
15000
Base
E26 Medium
lumens
400
Manufacturer Information
Manufacturers Part Number
LED4.5B10BENTDIM827FILG2BL2/79
Brand
SYLVANIA
GTIN
00046135797637
UPC
046135797637
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.111
Carton
1
Package
12
Uses, Certifications, and Standards
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat